!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HYGIENIC SHOVEL, SCOOP, LIME, 17 X 14 IN BLADE, POLYPROPYLENE

HYGIENIC SHOVEL, SCOOP, LIME, 17 X 14 IN BLADE, POLYPROPYLENE

REMCO

HYGIENIC SHOVEL, SCOOP, LIME, 17 X 14 IN BLADE, POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYGIENIC SHOVEL, SCOOP, LIME, 17 X 14 IN BLADE, POLYPROPYLENE

HYGIENIC SHOVEL, SCOOP, LIME, 17 X 14 IN BLADE, POLYPROPYLENE

REMCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $80.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RMC698277
  • Mfr. Model # 698277
  • UNSPSC # 27112004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Product Details

This lime hygienic shovel has a blade size of 17 x 14 inches. It can be used for meat, dairy, seafood, poultry, general food handling, commercial fishing, material handling, agriculture, chemical, and industrial applications. The shovel has a D-grip handle type and works in temperatures from -22 Degrees to 176℉.

Technical Specs

  • Item Hygienic Shovel
  • Blade Material Polypropylene
  • Blade Length 17"
  • Extended Length 42"
  • Metal Detectable No
  • Handle Type D-Grip
  • Working Temp. -22 Degrees - 176 Degrees F
  • Application For Meat, Dairy, Seafood, Poultry, General Food Handling, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial Applications
  • Blade Type Scoop
  • Blade Width 14"
  • Overall Length 42"
  • Colour Lime
  • Shovel Design 1-Piece
  • Handle Material Polypropylene
  • Features One Piece Design, Safe for Food Contact
  • Standards FDA Compliant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list