!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HYDRONIC KICKSPACE HEATER,10360 BTU

HYDRONIC KICKSPACE HEATER,10360 BTU

BEACON MORRIS

HYDRONIC KICKSPACE HEATER,10360 BTU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRONIC KICKSPACE HEATER,10360 BTU

HYDRONIC KICKSPACE HEATER,10360 BTU

BEACON MORRIS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $729.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4E449
  • Mfr. Model # K84
  • UNSPSC # 40101814
  • CATALOGUE PAGE # 1970
  • Shipping Weight 14.7 lbs

Technical Specs

  • Item Hydronic Kickspace Heater
  • Overall Width 19 1/4 in
  • Rough-In Height 4 in
  • Rough-In Width 12 3/4 in
  • Thermostat Included Unit-Mounted
  • Air Flow 103 cfm
  • Amperage 0.5 A
  • Fan Voltage 115V AC
  • Frequency 60 Hz
  • Grille Height 23 7/8 in
  • Grille Width 7 7/8 in
  • Heating Capacity 10,360 BtuH
  • Heating Method Hot Water
  • Housing Finish Black
  • Maximum Operating Water Temperature 200 Degrees F
  • Mounting Type Surface
  • Phase 1
  • Includes Grill and Mounting Hardware
  • Overall Height 4 in
  • Overall Depth 12 3/4 in
  • Rough-In Depth 12 1/4 in
  • Pipe Connection Size 1/2 in
  • Wattage Output 30.7 W
  • Air Flow Direction Horizontal
  • Correction Factor 0.8
  • Flow Rate 3 gpm
  • Grille Finish Enamel
  • Grille Material 16 ga Steel
  • Heater Voltage 115V AC
  • Heating Element Diameter 1/2 in
  • Housing Colour Grey
  • Max. Heat @ 2GPM Flow @ 180 F Water Temp. 8,650 BtuH
  • Mounting Location Floor, Wall
  • Number of Settings 2
  • Manufacturers Warranty Length 5 yr
  • Standards ETL, ETLc Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list