!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HYDRONIC AIR VENT,3/4 IN SWEAT

HYDRONIC AIR VENT,3/4 IN SWEAT

HONEYWELL

HYDRONIC AIR VENT,3/4 IN SWEAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRONIC AIR VENT,3/4 IN SWEAT

HYDRONIC AIR VENT,3/4 IN SWEAT

HONEYWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $356.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2RB54
  • Mfr. Model # PV075S/U
  • UNSPSC # 40101503
  • CATALOGUE PAGE # 1921
  • Shipping Weight 21.0 lbs

Technical Specs

  • Item Air Eliminator
  • Air Vent Connection Type Sweat
  • Allowable Pressure - Maximum 125 psi
  • Application Residential or Commercial Closed Loop Hydronic Heating or Chilled Water Systems
  • Cap Material Brass
  • Expansion Tank Connection Gender Female
  • Expansion Tank Connection Type NPT
  • For Media Water
  • Inlet Port Connection Gender Female
  • Inlet Port Connection Type Sweat
  • Manufacturer Series PV
  • Number of Outlet Ports 2
  • Operating Temperature - Maximum 239 Degrees F
  • Outlet Port Connection Gender Female
  • Outlet Port Connection Type Sweat
  • Overall Length 2 11/16 in
  • Port Adjustability Adjustable
  • Product Type Air Eliminator
  • Relief Port Location Top
  • Air Vent Connection Size 1/2 in
  • Air Vent Type Float
  • Allowable Temperature - Minimum 0 Degrees F
  • Body Material Bronze
  • Configuration In-line
  • Expansion Tank Connection Size 1/2 in
  • Float Material Thermoplastic
  • Gasket Material EPDM Rubber
  • Inlet Port Connection Size 1/2 in
  • Installation Orientation Vertical
  • Number of Inlet Ports 1
  • Operating Pressure - Maximum 125 psi
  • Operating Temperature - Minimum 0 Degrees F
  • Outlet Port Connection Size 3/4 in
  • Overall Depth 2 11/16 in
  • Overall Width 1 7/8 in
  • Port Types Included Expansion Tank, Inlet, Outlet
  • Release Method Automatic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list