!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HYDRO-FORCE POWER WSHER 3/4 FITTING

HYDRO-FORCE POWER WSHER 3/4 FITTING

GUARDAIR

HYDRO-FORCE POWER WSHER 3/4 FITTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRO-FORCE POWER WSHER 3/4 FITTING

HYDRO-FORCE POWER WSHER 3/4 FITTING

GUARDAIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $908.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GDRHYD048SSA
  • Mfr. Model # HYD048SSA
  • UNSPSC # 23153145
  • CATALOGUE PAGE # 1579
  • Shipping Weight 21.412 lbs

Product Details

Combines the forces of compressed air and water resulting in a turbulent air/water jet stream that is perfect for heavy-duty cleaning. Use with either shop or portable air supply's and standard municipal water for a variety of cleaning applications. Hot a

Technical Specs

  • Item Air Gun
  • Output 13.5 lbs.
  • Air Inlet Size 3/4 in
  • Maximum Sound Level 99 dB
  • Air Flow Pattern Focused
  • Air Inlet 3/4 in NPT Female
  • Application Cleaning
  • Chip Guard Included No
  • Extension Size 48"
  • Maximum Inlet Pressure 120 psi
  • Nozzle Angle Straight
  • Nozzle Tip Material Aluminum
  • OSHA Pressure Compliant Yes
  • Overall Length 60-1/4"
  • Pistol Grip Trigger Length 6 in
  • Tool Brand Guardair
  • Nozzle Length 3 in
  • Air Inlet Gender Female
  • Air Inlet Type NPT
  • Air Consumption 140 SCFM
  • Air Gun Body Style Pistol Grip
  • Air Outlet Size 1/2 in
  • Body Material Aluminum
  • Colour Metallic and Orange
  • Includes Auxiliary Handle, Extension and Nozzle
  • Nozzle Safety
  • Nozzle Features Safety Tip
  • Number of Nozzles Included 1
  • Output Thrust 13.5 lbf
  • Overall Width 20 in
  • Standards OSHA
  • Trigger Dead Man Lever

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list