!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYDRAULIC TRUCK JACK,66 LB ITEM WEIGHT

HYDRAULIC TRUCK JACK,66 LB ITEM WEIGHT

STRONGARM

HYDRAULIC TRUCK JACK,66 LB ITEM WEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC TRUCK JACK,66 LB ITEM WEIGHT

HYDRAULIC TRUCK JACK,66 LB ITEM WEIGHT

STRONGARM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,224.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JVR730SHD
  • Mfr. Model # 030474
  • UNSPSC # 25170000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 71.0 lbs

Technical Specs

  • ItemAuto Jack
  • Load Capacity2 ton
  • Lifting ActuatorHandle
  • Minimum Lift Height5 29/32 in
  • Minimum Height2 29/32 in
  • For LiftingVehicles
  • Includes1.75 in Extension, 3 in Extension, Saddle Adapter
  • Maximum Operating Pressure145 psi
  • Number of Lift Positions2
  • Jack Type Air/Hydraulic Axle Jack
  • Body Material Steel
  • Power Source Air, Hydraulic
  • Maximum Lift Height 8 13/16 in
  • For Vehicle Type Trucks
  • Features Descent Metering Valve Allows for a Safe and Controlled Lowering of the Load, Extra-Long Removable Handle and Rugged Casters for Easy Positioning, Ideal for Drop Axles and Other Low Clearance Applications, Lightweight Design Ideal for the Service Vehicle Industry, Safety Overload System Prevents Jack from Being Used Beyond its Rated Capacity
  • Item Weight 66 lb
  • Minimum Operating Pressure 116 psi
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list