!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYDRAULIC TRUCK JACK,161 LB ITEM WEIGHT

HYDRAULIC TRUCK JACK,161 LB ITEM WEIGHT

STRONGARM

HYDRAULIC TRUCK JACK,161 LB ITEM WEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC TRUCK JACK,161 LB ITEM WEIGHT

HYDRAULIC TRUCK JACK,161 LB ITEM WEIGHT

STRONGARM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8,889.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JVR750SHD
  • Mfr. Model # 030475
  • UNSPSC # 25170000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 161.0 lbs

Technical Specs

  • ItemAuto Jack
  • Load Capacity2 ton
  • Lifting ActuatorHandle
  • Minimum Lift Height8 15/32 in
  • Minimum Height4 5/8 in
  • For LiftingTrucks
  • Handle Length54 in
  • Item Weight161 lb
  • Minimum Operating Pressure116 psi
  • Jack Type Air/Hydraulic Axle Jack
  • Body Material Steel
  • Power Source Air, Hydraulic
  • Maximum Lift Height 13 1/16 in
  • For Vehicle Type Trucks
  • Features Air Assisted Lowering Speeds Up Ram Retraction, Built in Overload Safety Valve Prevents Damage to Unit Due to Excessive Load, Integral Descent Metering Maintains a Controlled and Safe Lowering of the Load, Single Piece Base Construction Provides Superior Strength for Increased Load Stability, The Piston Head Seal Design is Borrowed from Industrial Technology Providing a Superior Low and High Pressure Seal, Giving This Jack a Much Better Hold Under Severe Load Conditions
  • Includes (2) Extension (3 in and 1.75 in), Saddle Adapter
  • Maximum Operating Pressure 174 psi
  • Number of Lift Positions 3
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list