!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HYDRAULIC RESERVOIR, CAPACITY 50 GAL, DUAL PORT 2" NPT, 38 X 16- 1/4 X 29 IN, STEEL/POLYETHYLENE

HYDRAULIC RESERVOIR, CAPACITY 50 GAL, DUAL PORT 2" NPT, 38 X 16- 1/4 X 29 IN, STEEL/POLYETHYLENE

BUYERS PRODUCTS

HYDRAULIC RESERVOIR, CAPACITY 50 GAL, DUAL PORT 2" NPT, 38 X 16- 1/4 X 29 IN, STEEL/POLYETHYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC RESERVOIR, CAPACITY 50 GAL, DUAL PORT 2" NPT, 38 X 16- 1/4 X 29 IN, STEEL/POLYETHYLENE

HYDRAULIC RESERVOIR, CAPACITY 50 GAL, DUAL PORT 2" NPT, 38 X 16- 1/4 X 29 IN, STEEL/POLYETHYLENE

BUYERS PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,477.08 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BUYUR50P
  • Mfr. Model # UR50P
  • UNSPSC # 27120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 102.0 lbs

Product Details

This vertical hydraulic reservoir with a steel mesh and polyethylene gasket is 38 x 16-1/4 x 29 inches and it features dual 2.0" NPT ports, a screw-in diffuser, and a sight and temperature gauge. It is for use with dump trucks and roll-off operations. This reservoir includes a baffle plate. It can hold up to 50 gallons and has two drain ports.

Technical Specs

  • Item Hydraulic Reservoir
  • Removable Cover Included No
  • Suction Port Thread Size 2.00"
  • Overall Length 38"
  • Overall Height 29"
  • Drain Plug Connection Size 2.00"
  • For Use With Dump Trucks, Roll-Off Operations
  • Mesh Material Steel
  • Baffle Plate Included Yes
  • No. of Suction Ports 2
  • No. of Tank Mounting Holes 2
  • Features Dual 2.0" NPT Ports, Screw In Diffuser, Sight/Teamperture Gauge
  • Mounting Orientation - Power Units Vertical
  • Nominal Capacity 50 gal.
  • Return Port Thread Size 2.00"
  • Overall Width 16-1/4"
  • Breather Cap Included Yes
  • Finish Polyethylene
  • Gasket Material Polyethylene
  • Usable Capacity 50 gal.
  • No. of Drain Ports 2
  • No. of Return Ports 2
  • Application Dump Trucks, Roll-Off Operations
  • Includes Mounting Hardware Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list