!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HYDRAULIC RESERVOIR, CAP 18 GAL, 22-23/64 X 16 X 20 IN, STEEL

HYDRAULIC RESERVOIR, CAP 18 GAL, 22-23/64 X 16 X 20 IN, STEEL

BUYERS PRODUCTS

HYDRAULIC RESERVOIR, CAP 18 GAL, 22-23/64 X 16 X 20 IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC RESERVOIR, CAP 18 GAL, 22-23/64 X 16 X 20 IN, STEEL

HYDRAULIC RESERVOIR, CAP 18 GAL, 22-23/64 X 16 X 20 IN, STEEL

BUYERS PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $900.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BUYSMR25S
  • Mfr. Model # SMR25S
  • UNSPSC # 27120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 71.0 lbs

Product Details

This vertical hydraulic reservoir with steel gasket and mesh and a powder coat finish is 22-23/64 x 16 x 20 inches. It features 13-gauge steel construction, welded mounting angles, 1/4 turn chrome filter breather, strainer, oil level gauge, temperature indicator, interior baffle, and a magnetic drain plug. It is for use with small ploughs, small dump bodies, and landscaping. It can hold up to 18 gallons and has three drain ports.

Technical Specs

  • Item Hydraulic Reservoir
  • Removable Cover Included No
  • Suction Port Thread Size 2.00",1-1/4"
  • Overall Length 22-23/64"
  • Overall Height 20"
  • Drain Plug Connection Size 2.00",1-1/4"
  • For Use With Landscaping, Small Plows, Small Dump Bodies
  • Mesh Material Steel
  • Baffle Plate Included Yes
  • No. of Suction Ports 2
  • No. of Tank Mounting Holes 2
  • Features 13 Gauge Steel Construction, Welded Mounting Angles, 1/4 Turn Chrome Filter Breather, Strainer, Oil Level Gauge, Temperature Indicator, Interior Baffle, Magnetic Drain Plug
  • Mounting Orientation - Power Units Vertical
  • Nominal Capacity 18 gal.
  • Return Port Thread Size 2.00",1-1/4"
  • Overall Width 16"
  • Breather Cap Included Yes
  • Finish Powder Coat
  • Gasket Material Steel
  • Usable Capacity 18 gal.
  • No. of Drain Ports 2
  • No. of Return Ports 2
  • Application Landscaping, Small Plows, Small Dump Bodies
  • Includes Mounting Hardware No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list