!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HYDRAULIC RESERVOIR, CAP 11 GAL, 19-19/32 X 14-1/2 X 17 IN, STEEL

HYDRAULIC RESERVOIR, CAP 11 GAL, 19-19/32 X 14-1/2 X 17 IN, STEEL

BUYERS PRODUCTS

HYDRAULIC RESERVOIR, CAP 11 GAL, 19-19/32 X 14-1/2 X 17 IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC RESERVOIR, CAP 11 GAL, 19-19/32 X 14-1/2 X 17 IN, STEEL

HYDRAULIC RESERVOIR, CAP 11 GAL, 19-19/32 X 14-1/2 X 17 IN, STEEL

BUYERS PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $813.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BUYSMR15S
  • Mfr. Model # SMR15S
  • UNSPSC # 27120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.0 lbs

Product Details

This vertical hydraulic reservoir comes with a steel gasket and mesh and a powder coat finish. It is 19-19/32 x 14-1/2 x 17 inches. It features 13-gauge steel construction, welded mounting angles, 1/4 turn chrome filter breather, strainer, oil level gauge, temperature indicator, interior baffle, and a magnetic drain plug. It is for use with spreaders, can hold up to 11 gallons, has three drain ports, and comes with a removable cover.

Technical Specs

  • Item Hydraulic Reservoir
  • Removable Cover Included No
  • Suction Port Thread Size 2.00",1-14",3/4"
  • Overall Length 19-19/32"
  • Overall Height 17"
  • Drain Plug Connection Size 2.00",1-1/4",3/4"
  • For Use With Spreaders
  • Mesh Material Steel
  • Baffle Plate Included Yes
  • No. of Suction Ports 3
  • No. of Tank Mounting Holes 2
  • Features 13 Gauge Steel Construction, Welded Mounting Angles, 1/4 Turn Chrome Filter Breather, Strainer, Oil Level Gauge, Temperature Indicator, Interior Baffle, Magnetic Drain Plug
  • Mounting Orientation - Power Units Vertical
  • Nominal Capacity 11 gal.
  • Return Port Thread Size 2.00",1-14",3/4"
  • Overall Width 14-1/2"
  • Breather Cap Included Yes
  • Finish Powder Coat
  • Gasket Material Steel
  • Usable Capacity 11 gal.
  • No. of Drain Ports 3
  • No. of Return Ports 3
  • Application Spreaders
  • Includes Mounting Hardware No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list