!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HYDRAULIC PRESS, HYDRAULIC MANUAL PUMP, H-FRAME, 20 TON FRAME CAPACITY

HYDRAULIC PRESS, HYDRAULIC MANUAL PUMP, H-FRAME, 20 TON FRAME CAPACITY

DAKE CORPORATION

HYDRAULIC PRESS, HYDRAULIC MANUAL PUMP, H-FRAME, 20 TON FRAME CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC PRESS, HYDRAULIC MANUAL PUMP, H-FRAME, 20 TON FRAME CAPACITY

HYDRAULIC PRESS, HYDRAULIC MANUAL PUMP, H-FRAME, 20 TON FRAME CAPACITY

DAKE CORPORATION

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,898.29 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG429H41
  • Mfr. Model # 972220
  • UNSPSC # 27121502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 280.0 lbs

Product Details

This hydraulic press features traversing head, two-stage pump. This hydraulic press is designed for use with metal. It includes gauge, step nose piece, table plates. It also has a 34 inch length.

Technical Specs

  • Item Hydraulic Press
  • Frame Type H-Frame
  • Cylinder Type Single Acting
  • Min. Ram-to-Table Distance 4 in
  • Overall Length 34 in
  • Adjustable Bed Yes
  • Base Length 26 in
  • Distance Between Uprights 22 in
  • Hose Length 5 ft 6 in
  • Max. Ram-to-Table Distance 39 in
  • Pressure 20 tons
  • Reservoir Capacity 1.5 qt
  • Pump Type Hydraulic Manual
  • Frame Capacity 20 tons
  • Stroke 8 in
  • Overall Height 70 in
  • Includes Gauge, Step Nose Piece, Table Plates
  • Application Metal
  • Base Width 34 in
  • Features Traversing Head, Two-Stage Pump
  • Max. Ram Advance Speed 3/16 in/stroke
  • Overall Width 26 in
  • Pump Hydraulic
  • Width Between Table Channels 4 in

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list