!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HYBRID ADHESIVE SEALANT, FAST CURE, 4000 UV, ENVIRONMENTALLY FRIENDLY, WHITE, 88 ML

HYBRID ADHESIVE SEALANT, FAST CURE, 4000 UV, ENVIRONMENTALLY FRIENDLY, WHITE, 88 ML

3M

HYBRID ADHESIVE SEALANT, FAST CURE, 4000 UV, ENVIRONMENTALLY FRIENDLY, WHITE, 88 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYBRID ADHESIVE SEALANT, FAST CURE, 4000 UV, ENVIRONMENTALLY FRIENDLY, WHITE, 88 ML

HYBRID ADHESIVE SEALANT, FAST CURE, 4000 UV, ENVIRONMENTALLY FRIENDLY, WHITE, 88 ML

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.14 / EACH

EHC: EHC :
Min Qty 6 = $198.84

Compliance and Restrictions

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM05280
  • Mfr. Model # 05280
  • UNSPSC # 31201600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.698 lbs

Product Details

This 4000 UV hybrid adhesive fast cure sealant is white in colour and comes in an 88-millilitre tube. This sealant is environmentally friendly and UV-resistant.

Technical Specs

  • Item Polyurethane Adhesive Sealant
  • Container Size 3 oz
  • Resistance Properties Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant, Waterproof
  • Standards ASTM C661, ASTM D412
  • Full Cure Time 1 day
  • Minimum Performance Temperature -40 Degrees F
  • For Use On Surface Material Fiberglass, Gelcoat, Glass, Metal, Plastic, Wood
  • Cure Type Moisture
  • Minimum Application Temperature 40 Degrees F
  • Specific Gravity 1.5
  • Application Marine
  • Container Type Tube
  • Sealant Properties Flexible
  • Elongation 300%
  • Maximum Performance Temperature 194 Degrees F
  • Working Time 15 min
  • VOC Content Weight 16 g/L
  • Maximum Application Temperature 100 Degrees F
  • Sealant Base Polyurethane
  • Series 4000 UV

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list