!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HVY DUTY DEGREASER,SPRAY BTL,500ML,AF-PL

HVY DUTY DEGREASER,SPRAY BTL,500ML,AF-PL

WALTER SURFACE TECHNOLOGIES

HVY DUTY DEGREASER,SPRAY BTL,500ML,AF-PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
HVY DUTY DEGREASER,SPRAY BTL,500ML,AF-PL

HVY DUTY DEGREASER,SPRAY BTL,500ML,AF-PL

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.16 / PACKAGE of 12

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT53C563
  • Mfr. Model # 53C563
  • UNSPSC # 47131810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemHeavy Duty Degreaser
  • Container Size500ml
  • Ready to Use/ConcentratedReady To Use
  • VOC Content0.095
  • BiodegradableNo
  • Plastic SafeYes
  • ApplicationParts Washing, Break Cleaner
  • Cleaner VOC RangeLow VOC
  • PropertiesReady-to-Use, Non-Dilutable
  • Flash Point24 Degrees C (72.5 Degrees F)
  • Container Type Spray Bottle
  • Net Weight 1
  • Cleaner Form Liquid
  • Nonflammable No
  • Butyl Free Yes
  • Chlorinated/Non Chlorinated Non Chlorinated
  • Base Formula Solvent Based
  • Product Series AF-PL
  • Features Penetrates and Displaces Moisture, Free of Chlorinated Solvents, Blasts Away Stubborn Dirt, Grease, and Grime
  • Fragrance Characteristic
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list