!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HUMIDITY TRANSDUCER,10 TO 35VDC

HUMIDITY TRANSDUCER,10 TO 35VDC

DWYER INSTRUMENTS

HUMIDITY TRANSDUCER,10 TO 35VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HUMIDITY TRANSDUCER,10 TO 35VDC

HUMIDITY TRANSDUCER,10 TO 35VDC

DWYER INSTRUMENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $250.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6CTN3
  • Mfr. Model # RHP-2D10
  • UNSPSC # 41112106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Item Humidity Transducer
  • Electrical Connections Terminal Board
  • NEMA Rating NEMA 4X
  • Series RHP
  • Relative Humidity Range 0 to 100%
  • Probe Length 9"
  • Display Resolution 0.1%/0.1 Degrees F/0.1 Degrees C
  • For Use With A-RHP-FC, A-RHP-RT, RHRS
  • Includes Instructions
  • Maximum Operating Temperature 140 Degrees F
  • Mounting Duct
  • Overall Width 4.73 in
  • Probe Diameter 0.54 in
  • Process Connection Type NPS
  • Relative Humidity Accuracy 2%
  • Repeatability +/-0.1%
  • Standards CE
  • Temperature Output 4 to 20mA
  • Wiring Entry 1/2 in NPS
  • Power Required 10 to 35VDC
  • Overall Length 11.59 in
  • IP Rating IP66
  • Output 4 to 20mA
  • Humidity Accuracy +/-2%
  • Compensated Temperature Range -4 Degrees to 140 Degrees F
  • Features Radiation Shield Option for Outdoor Installation in Direct Sunlight
  • Hysteresis +/-1%
  • Manufacturers Warranty Length 1 yr.
  • Minimum Operating Temperature -40 Degrees F
  • NIST Traceable Certificate No
  • Power Source 10 to 35V DC
  • Process Connection Size 1/2 in
  • RH Sensor Capacitive
  • Relative Humidity/Dew Point Output 4 to 20mA DC
  • Response Time 15 sec.
  • Storage Temperature Range -40 Degrees F to 176 Degrees F (-40 Degrees C to 80 Degrees C)
  • Weight 0.616 lb

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list