!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HUMIDITY/THERMOMETER STOPWATCH

HUMIDITY/THERMOMETER STOPWATCH

EXTECH

HUMIDITY/THERMOMETER STOPWATCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HUMIDITY/THERMOMETER STOPWATCH

HUMIDITY/THERMOMETER STOPWATCH

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $94.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTHW30
  • Mfr. Model # HW30
  • UNSPSC # 46171603
  • CATALOGUE PAGE # 181
  • Shipping Weight 0.2 lbs

Product Details

Digital stopwatch also mea rues humidity, temperature, heat index, timing range 9 hours/59 minutes/59.99 seconds. Accuracy +/- 5 seconds per day. Display dual LCD. Programmable alarm. Temperature range 14 to 122 degrees F (-10 to 5 degree C). Humidity ran

Technical Specs

  • ItemHumidity/Temperature Stopwatch
  • Accuracy+/-5 sec./Day
  • Decimal DisplayYes
  • Split TimeYes
  • 12/24 Hour Clock OperationYes
  • Countdown TimerYes
  • Hour ChimeNo
  • Memory RecallYes
  • Heat Index70 Degrees F - 122 Degrees F
  • Relative Humidity Range1 to 99%
  • Water ResistantNo
  • Calibration CertificateNIST
  • Manufacturers Warranty Length1 yr.
  • Timing Range 9 hr, 59 min and 59 sec
  • Display 2-line LCD
  • Elapsed Time 9 hr, 59 min, 59.99 sec
  • Calendar Display Alarm Clock, Hourly Chime, Calendar
  • Alarm Programmable
  • Snooze Alarm No
  • Lap Counter 30 Laps
  • Features User adjustable Heat Index alarm, Stopwatch/chronograph mode with 1/100 sec. resolution, Fastest/Slowest/Average Lap Recall.
  • Temp. Range 14 Degrees F - 122 Degrees F
  • Pacer Function No
  • Battery Type CR2032
  • Includes HW30 Humidity/Temperature Heatwatch Comes with Lanyard, Battery, and Operating Instructions.
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list