!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HUMIDISTAT,RM HUMIDISTAT

HUMIDISTAT,RM HUMIDISTAT

JOHNSON CONTROLS

HUMIDISTAT,RM HUMIDISTAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HUMIDISTAT,RM HUMIDISTAT

HUMIDISTAT,RM HUMIDISTAT

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $296.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JHCW42AA1C
  • Mfr. Model # W42AA-1C
  • UNSPSC # 41112106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Humidistat
  • Dehumidifier Control Compatibility Dehumidifier Control Compatible
  • Control Range 10% to 90%
  • Input Voltage 120/240V AC
  • Contact Form SPDT
  • Housing Material Plastic
  • Maximum Operating Temperature 100 Degrees F
  • Overall Height 4 3/8 in
  • Overall Width 2 3/4 in
  • Includes Mounting Screws
  • Series W42
  • Switch Type Snap-Acting Contacts
  • Product Type Humidistat
  • Humidifier Control Compatibility Humidifier Control Compatible
  • Humidity Differential 4%
  • Switch Action Close on Rise, Close on Fall
  • Current Rating 0.5 A, 1 A
  • Includes Outdoor Temperature Sensor Outdoor Temperature Sensor Not Included
  • Mounting Location Surface Mount
  • Overall Depth 1 1/2 in
  • Application Humidity Monitoring and Control
  • Housing Material Finish Enamel
  • Standards CSA Certified, UL Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list