!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LIVE CENTRE, HIGH SPEED STEEL, 5 MT, STANDARD POINT

LIVE CENTRE, HIGH SPEED STEEL, 5 MT, STANDARD POINT

ROYAL PRODUCTS

LIVE CENTRE, HIGH SPEED STEEL, 5 MT, STANDARD POINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIVE CENTRE, HIGH SPEED STEEL, 5 MT, STANDARD POINT

LIVE CENTRE, HIGH SPEED STEEL, 5 MT, STANDARD POINT

ROYAL PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,362.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG41LJ90
  • Mfr. Model # 10105
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.55 lbs

Product Details

This live centre is made out of high speed steel. In addition, it features body and point are hardened and ground for accuracy and durability, exclusive roto-shield coolant slinger and upgraded seal provide outstanding bearinch. It has a taper shank. This live centre is designed for use with CNC machines, manual turning.

Technical Specs

  • Item Live Centre
  • Point Style Standard Point
  • Shank Taper Size MT5
  • Head Length 1.8400 in
  • Max. Workpiece Weight 3,260 lb
  • Accuracy +/-0.00005 in
  • Body Material High Speed Steel
  • Included Angle 60 Degrees
  • Thrust Load 5,700 lb
  • Bearing Type Tri-Bearing
  • Shank Type - Machining Taper
  • Head Dia. 3.4500 in
  • Point Dia. 1 1/2 in
  • Max. Speed 3,500 RPM
  • Application CNC Machines, Manual Turning
  • Features Body and Point are Hardened and Ground for Accuracy and Durability, Exclusive Roto-Shield Coolant Slinger and Upgraded Seal Provide Outstanding Bearing Protection for Extended Operating Life, Heavy Duty Precision Bearings Provide Exceptional Radial and Thrust Load Capacities, High-Pressure Coolant Approved
  • Point Length 1.8400 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list