!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HID BULB, UNIVERSAL BURNING, ED18, MOGUL SCREW (E39), 251 W, 2100K, HPS, 110V

HID BULB, UNIVERSAL BURNING, ED18, MOGUL SCREW (E39), 251 W, 2100K, HPS, 110V

PHILIPS

HID BULB, UNIVERSAL BURNING, ED18, MOGUL SCREW (E39), 251 W, 2100K, HPS, 110V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HID BULB, UNIVERSAL BURNING, ED18, MOGUL SCREW (E39), 251 W, 2100K, HPS, 110V

HID BULB, UNIVERSAL BURNING, ED18, MOGUL SCREW (E39), 251 W, 2100K, HPS, 110V

PHILIPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG492Y49
  • Mfr. Model # C250S50/ALTO
  • UNSPSC # 39101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Product Details

This high pressure sodium hid bulb meets the standards for ANSI. It also has 0.125, voltage of 110V, 251 watts, a mogul screw (E39) bulb base, is not shatter resistant, 28,500 lumens, plus it has a rated life of 24,000 hours, and a three-year manufacturer's warranty.

Technical Specs

  • ItemHigh Pressure Sodium HID Bulb
  • Bulb Dia.2 1/4 in
  • Bulb ShapeED18
  • Colour Rendering Index26
  • Lumens28,500 lm
  • Overall Length9 3/4 in
  • Voltage110V
  • Bulb Beam Angle360 Degrees
  • Rated Life24,000 hr
  • For Enclosed FixturesYes
  • Indoor/Outdoor UsageIndoor, Outdoor
  • ANSI CodeS50
  • Amps0.125
  • Bulb Base Type Mogul Screw (E39)
  • Bulb Housing Glass
  • Bulb Designation C250S50/ALTO
  • Colour Temperature 2,100K
  • Light Technology High Pressure Sodium
  • Shatter-Resistant No
  • Watts 251 W
  • Bulb Finish Clear
  • Dimmable No
  • Bulb Operating Position Universal
  • Standards ANSI
  • Bulb Manufacturers Warranty Length 3 yr
  • Light Colour White
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list