!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HP 20 CORDLESS AIRLESS DISINFECT SPRAY

HP 20 CORDLESS AIRLESS DISINFECT SPRAY

GRACO

HP 20 CORDLESS AIRLESS DISINFECT SPRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HP 20 CORDLESS AIRLESS DISINFECT SPRAY

HP 20 CORDLESS AIRLESS DISINFECT SPRAY

GRACO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,134.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GRA25R791
  • Mfr. Model # 25R791
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.5 lbs

Technical Specs

  • Item Cordless Handheld Disinfectant Sprayer
  • Sprayer Application Janitorial and Sanitation
  • Sprayer Pressure Release Yes
  • In Tank Filter No
  • Fill Opening Size 4-1/2"
  • Adjustable Nozzle Yes
  • Max Sprayer Pressure 1000 psi
  • Features Spray in any direction-even upside down with 42-oz Flexliner Bag System, Adjustable Flow Control - full range control delivers either complete coverage on specific objects or fine spray within an area, Triax Airless Piston Pump and Brushless DC Motor - dependable motor with spark-free operation provides ability to spray alcohol-based (flammable) chemicals, 2 DeWalt 20V Lithium-ION Batteries and Charger - sprays up to 2.5 gallons on each charge, Reverse-A-Clean (RAC) Spray Tips - choose from 9 RAC X LP tips to meet your disinfectant's dwell time and requirements, 15-in Spray Extension provides additional reach, Ready to Spray - comes with everything you need - just add disinfectant and get to work
  • Pump Length 5
  • Basic Power Source Battery
  • Battery Size 20 volt
  • Includes Batteries Yes
  • Requires Batteries Yes
  • Sprayer Type Handheld
  • Sprayer Tank Capacity 21/64 gal
  • Tank Material Plastic
  • Hose Length Hose Not Included
  • Nozzle Spray Pattern Mist
  • Sprayer Nozzle Material Stainless Steel
  • Wand Length Wand Not"cluded
  • Includes RAC X LP 313 Spray Tip, RAC X LP 515 Spray Tip, RAC X LP 619 Spray Tip, 5 - 42 oz FlexLiner Bags, 2 - DEWALT(R) 20V MAX 2.0 Ah Lithium Ion Batteries, DEWALT Battery Charger, 15 in Spray Extension, FlexLiner Storage Plug, Storage Bag
  • Seal/Gasket Material Polymer
  • Battery Capacity 2.0Ah
  • Battery Type Lithium-Ion
  • Number of Batteries Included 2
  • Voltage 20

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list