!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HP 130 AIRLESS DISINFECTANT SPRAYER

HP 130 AIRLESS DISINFECTANT SPRAYER

GRACO

HP 130 AIRLESS DISINFECTANT SPRAYER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HP 130 AIRLESS DISINFECTANT SPRAYER

HP 130 AIRLESS DISINFECTANT SPRAYER

GRACO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,744.09 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GRA25R793
  • Mfr. Model # 25R793
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 94.0 lbs

Technical Specs

  • Item Cart Airless Disinfectant Sprayer
  • Sprayer Application Janitorial and Sanitation
  • Sprayer Pressure Release Yes
  • Hose Length 300 ft.
  • Nozzle Spray Pattern Mist
  • Sprayer Nozzle Material Stainless Steel
  • Wand Length Wand Not"cluded
  • Hose Material Nylon
  • Pump Length 9.75
  • Basic Power Source Electric
  • Power Cord Length 120
  • Voltage 120
  • Sprayer Type Cart
  • Sprayer Tank Capacity 5 gal
  • In Tank Filter No
  • Fill Opening Size 3/4"
  • Adjustable Nozzle Yes
  • Max Sprayer Pressure 1000 psi
  • Features 2-Gun Productivity for maximum disinfection rates, SmartControl Adjustable Pressure Control - full range control delivers even coverage on specific objects or area fine misting, Endurance Piston Pump with ProConnect, MaxPower Motor and Advantage Drive - dependable motor with spark-free operation provides ability to spray alcohol-based (flammable) chemicals, Spray From Any Container - extended spraying without refills, Extended Reach To Spray Anywhere - add up to 300 ft of hose, Roll and Go Cart Design, Lightweight SaniSpray HP Gun, Reverse-A-Clean (RAC) X LP Spray Tips - choose from 17 RAC X spray tips to meet your coating's dwell time and atomization requirements, 15-in Spray Extension provides additional reach and Ready to Spray - comes with everything you need - just add disinfectant and get to work
  • Includes 2 - SaniSpray HP Spray Guns, 2 - RAC X LP 617 Spray Tips, 2 - RAC X LP 619 Spray Tips, 2 - RAC X LP 723 Spray Tips, 2 - 1/4 in x 50 ft BlueMax II Airless Hoses, 2 - 1/8 in x 4.5 ft BlueMax II Airless Whip Hoses, 2 - 15 in Spray Extensions
  • Seal/Gasket Material Polymer
  • Includes Batteries No
  • Requires Batteries No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list