!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOT WIRE THERMO-ANEMOMETER KIT W/TRIPOD

HOT WIRE THERMO-ANEMOMETER KIT W/TRIPOD

REED

HOT WIRE THERMO-ANEMOMETER KIT W/TRIPOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOT WIRE THERMO-ANEMOMETER KIT W/TRIPOD

HOT WIRE THERMO-ANEMOMETER KIT W/TRIPOD

REED

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $688.50 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # REER4500SDKIT2
  • Mfr. Model # R4500SD-KIT2
  • UNSPSC # 41115609
  • CATALOGUE PAGE # 199
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Hot Wire Thermo-Anemometer Kit
  • Data Logging Yes
  • Velocity (FPM) 40 to 4,921 fpm
  • Velocity (MPH) 0.5 to 55.9
  • Velocity (Knots) 0.4 to 48.6
  • Case Colour Black
  • Temp. Accuracy +/-0.8 Degrees C, (1.5 Degrees F)
  • Cord Length 36 in
  • Resolution 0.1 fpm
  • Auto Power Off Yes
  • Storage Capacity SD Card up to 16GB
  • Power Source (6) AA Batteries or AC Adapter
  • Special Features Contact temperature measurement with type J/K thermocouple option Low friction ball-bearing, rotating vane probe ensures high accuracy readingsReal-time data logger with integrated SD memory cardUser selectable sampling rate from 1 to 3600 secondsEasy-to-read backlit LCD displayTripod mount on probe and instrument for long-term monitoring
  • Manufacturers Warranty Length 1 yr
  • Sensing Method Hot Wire and Thermistor
  • Humidity Sensing No
  • Velocity (MPS) 0.2 to 25
  • Velocity (KPH) 0.7 to 90
  • Air Velocity Accuracy +/-(5% rdg + 20 fpm, 0.2 m/s, 0.3 km/h, 0.2 mph, 0.2 knot)
  • Temp. Range 32 Degrees to 122 Degrees F
  • Probe Size 12 x 280mm dia
  • Display Dual 5 Digit LCD
  • Data Hold Yes
  • Interface Serial or SD Card
  • Safety Rating CE
  • Battery Life Varies
  • Includes Data Logging Hot Wire Thermo-Anemometer (R4500SD), Tripod (R1500), 16GB Micro SD Memory Card with adapter (RSD-16GB) and AC Power Adapter (RSD-ADP-NA)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list