!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOT WIRE ANEMOMETER SD LOGGER

HOT WIRE ANEMOMETER SD LOGGER

EXTECH

HOT WIRE ANEMOMETER SD LOGGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOT WIRE ANEMOMETER SD LOGGER

HOT WIRE ANEMOMETER SD LOGGER

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,266.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTSDL350
  • Mfr. Model # SDL350
  • UNSPSC # 41114401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

CFM Thermo-Anemometer/Datalogger, Velocity 40 to 3940 FPM, Velocity 0.2 to 25 MPS, Velocity 0.5 to 45 MPH, Velocity 0.7 to 72 KPH, Velocity 1 to 31 Knots, Air Velocity Accuracy 5 reading, Air Volume 0 to 1,907,000 CFM/0 to 54,000 CMM, Temp. Range 32 to 12

Technical Specs

  • ItemHot Wire Anemometer
  • Data LoggingYes
  • Velocity (FPM)40 - 3940
  • Velocity (MPH)0.5 - 45
  • Velocity (Knots)1 - 31
  • Air Volume0 - 1,907,000 CFM
  • Temp. Accuracy+/-1.5 Degrees F
  • Cord Length3.3 ft.
  • Resolution1 FPM
  • Auto Power OffYes
  • Storage Capacity20 Million data records using 2G SD card
  • Special FeaturesData logger Stores Up to 20 M Readings in Excel(R) Format on a 2 GB SD Card, Type K/j Thermocouple Input FPR Temperature Measurement
  • Manufacturers Warranty Length1 yr.
  • Sensing Method Hot Wire and Thermistor
  • Humidity Sensing No
  • Velocity (MPS) 0.2 to 25
  • Velocity (KPH) 0.7 - 72
  • Air Velocity Accuracy +/-5%
  • Temp. Range 32 Degrees F - 122 Degrees F
  • Probe Size 0.47" dia.
  • Display LCD
  • Data Hold Yes
  • Interface RS232
  • Power Source (6) AA Batteries or AC Adapter
  • Includes Batteries, SD Card, Hot Wire Probe, Carrying Case, and Instructions
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list