!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANEMOMETER, HOT WIRE, 40 TO 4921 V FPM, LCD DISPLAY, UP TO 99 AUTO READS, BUILTIN CONTACT THERMOMETR

ANEMOMETER, HOT WIRE, 40 TO 4921 V FPM, LCD DISPLAY, UP TO 99 AUTO READS, BUILTIN CONTACT THERMOMETR

REED INSTRUMENTS

ANEMOMETER, HOT WIRE, 40 TO 4921 V FPM, LCD DISPLAY, UP TO 99 AUTO READS, BUILTIN CONTACT THERMOMETR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANEMOMETER, HOT WIRE, 40 TO 4921 V FPM, LCD DISPLAY, UP TO 99 AUTO READS, BUILTIN CONTACT THERMOMETR

ANEMOMETER, HOT WIRE, 40 TO 4921 V FPM, LCD DISPLAY, UP TO 99 AUTO READS, BUILTIN CONTACT THERMOMETR

REED INSTRUMENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $610.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # REER4500SD
  • Mfr. Model # R4500SD
  • UNSPSC # 41114401
  • CATALOGUE PAGE # 199
  • Shipping Weight 3.75 lbs

Product Details

This hot wire anemometer measures air velocity, air temperature and has a built-in contact thermometer. It has 40 to 4,921 feet per minute velocity. It features an automatic temperature compensation, data hold, and an easy-to-read backlit LCD display. Using an SD card (maximum 16GB), a user can manually record up to 99 readings or automatically by selecting a desired sampling rate from 1 to 3600 seconds.

Technical Specs

  • ItemHot Wire Anemometer
  • Data LoggingYes
  • Velocity (FPM)40 to 3,940 fpm
  • Velocity (MPH)0.5 to 44.7 mph
  • Velocity (Knots)0.4 to 38.8 knots
  • Case ColourBlack
  • Probe Size0.47 in dia, 37 in Telescoping
  • DisplayLCD
  • Data HoldYes
  • Safety RatingCE
  • Battery Life14 hr
  • Manufacturers Warranty Length1 yr
  • Sensing Method Hot Wire and Thermistor
  • Humidity Sensing No
  • Velocity (MPS) 0.2 to 25 mps
  • Velocity (KPH) 0.7 to 72 kph
  • Air Velocity Accuracy +/-2%
  • Temp. Range 32 Degrees to 122 Degrees F
  • Cord Length 3 ft
  • Resolution 1 fpm
  • Auto Power Off Yes
  • Power Source (6) AA Batteries or AC Adapter
  • Includes Hard Carrying Case, Batteries
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list