!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH LIMIT CONTROLLER, HIGH LIMIT, 100 ° F MIN, 240 ° F MAX, HORIZONTAL/VERTICAL, 1 SWITCH, AUTO RESET

HIGH LIMIT CONTROLLER, HIGH LIMIT, 100 ° F MIN, 240 ° F MAX, HORIZONTAL/VERTICAL, 1 SWITCH, AUTO RESET

WHITE-RODGERS

HIGH LIMIT CONTROLLER, HIGH LIMIT, 100 ° F MIN, 240 ° F MAX, HORIZONTAL/VERTICAL, 1 SWITCH, AUTO RESET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH LIMIT CONTROLLER, HIGH LIMIT, 100 ° F MIN, 240 ° F MAX, HORIZONTAL/VERTICAL, 1 SWITCH, AUTO RESET

HIGH LIMIT CONTROLLER, HIGH LIMIT, 100 ° F MIN, 240 ° F MAX, HORIZONTAL/VERTICAL, 1 SWITCH, AUTO RESET

WHITE-RODGERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $195.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2E145
  • Mfr. Model # 11 27 002S1
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Product Details

This high limit controller includes mounting screws, pipe strap. It measures 3¾ inch width, 4⅛ inch height, 2⅜ inch depth. This high limit controller is designed for use with the following applications: high limit. In addition, it also has 3.7 Amps @ 240V AC.

Technical Specs

  • ItemHigh Limit Controller
  • Maximum Control Temperature240 Degrees F
  • Differential Temperature10 Degrees F
  • Number of Switches1
  • Contact FormSPDT
  • Overall Depth2 3/8 in
  • Overall Width3 3/4 in
  • Full Load Current @ 120V AC7.4 A
  • IncludesMounting Screws, Pipe Strap
  • Application High Limit
  • Minimum Control Temperature 100 Degrees F
  • Mounting Orientation Horizontal, Vertical
  • Switch Action Breaks R-B, Makes R-W
  • Product Type High Limit Controller
  • Overall Height 4 1/8 in
  • Reset Type Automatic Reset
  • Full Load Current @ 240V AC 3.7 A
  • Standards UL Listed, CSA Certified
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list