!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOT SURFACE IGNITOR,UNIVERSAL,120 V

HOT SURFACE IGNITOR,UNIVERSAL,120 V

SUPCO

HOT SURFACE IGNITOR,UNIVERSAL,120 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOT SURFACE IGNITOR,UNIVERSAL,120 V

HOT SURFACE IGNITOR,UNIVERSAL,120 V

SUPCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $95.33 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4LWU7
  • Mfr. Model # SSN3000
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Item Hot Surface Igniter
  • Replacement Type OEM
  • Electrical Connection Type Hardwired
  • Maximum Lead Wire Insulation Temperature 300 Degrees F
  • Probe Length 2 1/4 in
  • Compatible with Brand Amana, American Appliance, American Standard, American Water Heater, Arco Aire, Armstrong, Barnett Brass, Carrier, Claire Brothers, Coleman, Detroit Radiant, DMO, Dornback, Ducane, ECR Industries, Enerco Tech, Evcon, EZ Flow, GE, Giant PV, GMO Industries, Goodman, Grimsby Stove, GSW PV, HB Smith, Heil, Hot Point, Hupp Ind, ICP, Integra, Janitrol, John Woods, Johnstone, Keeprite Comfortmaker, LB White Co, Lennox, Majestic, Mars, Metzger, Miller, Mor-Flo, Nordyne, Norton, Olsen, Philco Intertherm, Raypack, Rheem, Roberts Gordon, Robertshaw, Rudd, Snyder General, Starlite, Superior Fireplace, Surface Igniter, Tappan Frigidaire, Temp Controls, Tempstar, Trane, Trianco Heatmaker, Uni-Line, Viessmann, Wayne Home Equipment, Weil McLain, Whirlpool, White LB Co, White Rodgers, Williamson, York
  • For Fuel Type LP, Natural Gas
  • Includes Installation Hardware
  • Product Type Hot Surface Igniter
  • Heating Element Material Silicon Nitride
  • Input Voltage 120V AC
  • Lead Length 12 in
  • Tip Style Flat
  • OEM Replacement Part Number 025-27766-000, 025-27774-000, 025-29043-000, 025-29050-000, 025-30277-000, 025-31801-000, 025-32625-000, 025-32626-000, 025-32638-002, 09050, 1001344, 1009604, 1009980, 101344, 101M, 10399, 105141000, 10735002, 10755002, 1096047, 1096048, 11120-100-1402, 11120-100-1403, 11120-100-1405, 11120-100-1407, 11120-100-1408, 11120-100-1409, 1148145, 1148245, 120-07549, 1380654, 1380672, 1380680, 14740511, 14740512, 20015201, 201, 201A, 201D, 201K, 201L, 201M, 201N, 201P, 201R, 201W, 20834, 2600-359, 26789, 271, 271A, 271B, 271M, 271N, 271NM, 271P, 271R, 271RS, 271W, 29074, 3200618, 3260618, 33J3701, 3400339P01, 36N77, 373-05342-700, 373-09154-700, 383228001, 38322B001, 41-1090, 41-238, 41-242, 41-402, 41-402N, 41-403, 41-403N, 41-404, 41-404N, 41-405, 41-405N, 41-407, 41-407N, 41-408, 41-408N, 41-409, 41-409N, 41-410, 41-410N, 41-412, 41-412N, 473-12509-001, 50018, 511-330-139, 511-330-19099794323, 511-330-193, 526000025, 526000125, 600915, 62-22441-01, 62-22868-82, 62-22868-93, 62374, 62821-001, 62821-002, 632-0880, 632-3811, 661924, 661927, 661928, 67930, 6905032, 71082, 75-92-104, 75-92-105, 767A-301, 767A-303, 767A-306, 767A-309, 767A-350, 767A-352, 767A-353, 767A-354, 767A-356, 767A-364, 767A-365, 767A-366, 767A-370, 767A-371, 767A-372, 86483, 902661, 902694, 903110, 903758, 90434300, 90436600, 9050, 9302-093, 9302-094, 94851, 95-92-105, 96P01, 98P77, 98P78, 99794328, B1172606, B1193939, B12996P01, B138196P01, B1401009, B144676P01, B144676P02, B340039P01, C238, C238-1, C242, FC007, FC011, FC014, FC018, FC020, FC021, FC022, FC023, FC024, FC025, FC027, FC028, FC029, FC030, FC032, FC034, FC035, FC037, FC040, FC041, FC045, FC046, FC048, FC050, FC051, IGN00306905032, IGN21, IGN23, IGN26, IGN28, IGN30, IGN34, L37-698, L37-699, L37-700, L37-812, L37-814, L37-816, LH33ZS001A, LH33ZS002, LH33ZS003, LH33ZS004, WG37X11, WG37X34, ZCO-350
  • Overall Length 2 5/8 in
  • Application Boilers, Furnaces, Pool Heaters, Unit Heaters, Water Heaters

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list