!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOT SURFACE IGNITION,15 1/2 IN L,120V AC

HOT SURFACE IGNITION,15 1/2 IN L,120V AC

WHITE-RODGERS

HOT SURFACE IGNITION,15 1/2 IN L,120V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOT SURFACE IGNITION,15 1/2 IN L,120V AC

HOT SURFACE IGNITION,15 1/2 IN L,120V AC

WHITE-RODGERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG16X597
  • Mfr. Model # 21D642
  • UNSPSC # 40101833
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Hot Surface Igniter
  • Replacement Type Universal
  • Electrical Connection Type Hardwired
  • Maximum Lead Wire Insulation Temperature 482 Degrees F
  • Probe Length 2 in
  • Compatible with Brand Adams Dornback, Air Comfort, Amana, American Road Equipment, Arco Aire, Armstrong, Bryant, Carrier, Claire Brothers, Coleman, Comfort Maker, CoorsTek, Dayton, Detroit Radiant, DMO, Ducane, Eastern Foundry, ECR, Enerco, Evcon, Frigidaie, Goodman, HB Smith, HD Supply, Heat Controller, Heil Quaker, Hired Hand, Honeywell, Hupp Corp, Intercity, Janitrol, LB White, Lennox, Luxaire, Majestic, Mars, Metzger, Miller, Modine, Moncrief, Mor-Flo, Nordyne, Norton, Olsen, Payne, Philco, Raypak, Rheem, Roberts Gordon, Robertshaw, RSS Combustion, Rudd, Sconce Industries, Shenendoah, Sibley Agrie, Snyder General, Southern Equipment, Superior Fireplace, Tappan, Temp Controls, Tempstar, Trane, Viessman, Wayne Combustion, Weil McLain, Whirlpool, White-Rodgers, Williamson, York
  • For Fuel Type LP, Natural Gas
  • Overall Length 15 1/2 in
  • Product Type Hot Surface Igniter
  • Heating Element Material Silicon Nitride
  • Input Voltage 102-132V AC
  • Lead Length 15 1/2 in
  • Tip Style Round
  • OEM Replacement Part Number 0230K00001, 025-25435-000, 025-27766-000, 025-27774-000, 025-29043-000, 025-29050-000, 025-32625-000, 02532625000, 09050, 1009604, 10399, 105141000, 10735003A, 1096048, 120-07549, 1380654, 1380672, 1380680, 1474-051, 1474-052, 1EFX2, 20015201, 201, 201657-03, 20165703, 20165703S, 201D, 201K, 201L, 201N, 201R, 201W, 20834, 212572, 212575, 21D64-1, 21D64-2, 2532625000, 271, 271N, 271NM, 271P, 271W, 3200618, 340039P01, 38322B001, 3XA73, 41-402, 41-403, 41-404, 41-405, 41-407, 41-408, 41-409, 41-410, 41-411, 41-412, 41-414, 41-418, 50018, 511-330-139, 511-330-190, 511-330-193, 5E810, 5E811, 5E812, 5E813, 5H76032A, 600915, 601, 62-22441-01, 62-22868-02, 62-22868-82, 62-22868-93, 62821-001, 62821-002, 632-0770, 632-0880, 67900, 75-92-104, 75-92-105, 767A-301, 767A-303, 767A-306, 767A-310, 767A-311, 767A-350, 767A-353, 767A-354, 767A-357, 767A-361, 767A-364, 767A-365, 767A-366, 767A-370, 767A-371, 767A-372, 767A-373, 767A-376, 767A-377, 767A-382, 767A-383, 767A-384, 902661A, 903110A, 903758, 90434300, 90436600, 91X2201, 9302-094, 94851, 99796417, 99911563, 99911564, B138196P01, B1401009, B1401015S, B1401018, B1401018S, B140109S, B144676P01, B144676P02, B340039P01, C-238, C-242, F767A-357, F767A-361, IGN00023, IGN00026, IGN00030, IGN00034, IGN21, LH33ZG002, LH33ZS001, LH33ZS001A, LH33ZS002, LH33ZS002A, LH33ZS003, LH33ZS003A, LH33ZS004, Q3200U, Q3200U1004, S41-407, X928101
  • Series HotRod
  • Includes (2) Ceramic Wire Nuts, Mounting Screws, Stripped End Lead, Mounting Bracket

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list