!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING HOSE, SIAMEEZ TWIN, OIL-RESISTANT, GREEN/RED, 25 FT L, 3/16 IN DIA,

WELDING HOSE, SIAMEEZ TWIN, OIL-RESISTANT, GREEN/RED, 25 FT L, 3/16 IN DIA,

PARKER

WELDING HOSE, SIAMEEZ TWIN, OIL-RESISTANT, GREEN/RED, 25 FT L, 3/16 IN DIA, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING HOSE, SIAMEEZ TWIN, OIL-RESISTANT, GREEN/RED, 25 FT L, 3/16 IN DIA,

WELDING HOSE, SIAMEEZ TWIN, OIL-RESISTANT, GREEN/RED, 25 FT L, 3/16 IN DIA,

PARKER

https://catalogue.grainger.ca/?hybris=true
  • Item # DYE3/16X25
  • Mfr. Model # 3/16X25
  • UNSPSC # 27121703
  • CATALOGUE PAGE # 1491
  • Shipping Weight 3.72 lbs

Product Details

This green and red siameez twin welding hose measures 25 feet in length and has an inside diameter of 3/16 inches. It is made of oil-resistant smooth neoprene and has a black EPDM tube. This grade R series hose is for oxygen-acetylene use only.

Technical Specs

  • ItemFitted Hose Assemblies
  • Hose Length (Ft.)25 Ft.
  • Cover TypeOil-Resistant Smooth Neoprene
  • Hose Inside Dia. (In.) 3/16"
  • Tube Type Black EPDM
  • Colour Coding Green, Red
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list