WELDING HOSE REEL: 25 FT (¼ IN I.D.), 9/16 IN F UNF, 200 PSI MAX OP PRESSURE, ALUMINUM
WELDING HOSE REEL: 25 FT (¼ IN I.D.), 9/16 IN F UNF, 200 PSI MAX OP PRESSURE, ALUMINUM
REELCRAFT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Retractable spring hose reel. Height: 14-1/2 inch. Hose: 1/4 inch - 25 ft. Hose outlet: 9/16 inch-18 F. Maximum pressure: 200 PSI. Reel inlet: 1/4 inch- NPTF. Can be used with oxygen/acetylene, Mapp, propane, natural, and other fuel gases. Oxygen line and gas line have separate input connections. Twin line hoses meet R.M.A and C.G.A Type V.D. grade T specifications for flame resistance and burst strength.
Technical Specs
Item Welding Hose Reel
Hose Grade T
Minimum Operating Pressure 0 psi
Combination Type Fuel Gas, Mapp, Natural, Oxygen/Acetylene, Propane
For Dual Hose Yes
Hose Return Speed Control No
Hose 1 Colour Red
Hose 1 Fitting A Gender Female
Hose 1 Fitting A Size 9/16 in
Hose 1 Fitting B Gender Female
Hose 1 Fitting B Size 9/16 in
Hose 1 Inside Diameter 1/4 in
Hose 1 Outside Diameter 1/2 in
Hose 2 Colour Green
Hose 2 Fitting A Gender Female
Hose 2 Fitting A Size 9/16 in
Hose 2 Fitting B Gender Female
Hose 2 Fitting B Size 9/16 in
Hose 2 Inside Diameter 1/4 in
Hose 2 Outside Diameter 1/2 in
Swivel Material Aluminum
Mounting Location Ceiling, Floor, Wall
Latch Type Locking
Reel Material Steel
Base Motion Type Stationary
Fasteners Included No
Includes Leader Hose No
Minimum Operating Temperature -40 Degrees F
Mount Base Width 4 in
Mounting Hole Center to Center Height 3 7/8 in
Overall Height 14 3/8 in
Overall Width 6 in
Reel Width 6 in
Spiral Hose Guard No
Features Welded Steel Base
Hose Reel Primary Application Welding
Maximum Operating Pressure 200 psi
Hose Capacity 25 ft (1/4 in ID)
Drive Type Spring Return
Hose Reel Type Vehicle, Wall Mount Hose Reel
Includes Hose Yes
Hose 1 Cover Material Rubber
Hose 1 Fitting A Material Brass
Hose 1 Fitting A Type UNF
Hose 1 Fitting B Material Brass
Hose 1 Fitting B Type UNF
Hose 1 Length 25 ft
Hose 1 Tube Material Rubber
Hose 2 Cover Material Rubber
Hose 2 Fitting A Material Brass
Hose 2 Fitting A Type UNF
Hose 2 Fitting B Material Brass
Hose 2 Fitting B Type UNF
Hose 2 Length 25 ft
Hose 2 Tube Material Rubber
Enclosed No
Reel Colour Red
Seal Material Nitrile
Reel Finish Powder Coated
Bearing Construction Permanently Lubricated
Include Hose Stop Yes
Maximum Operating Temperature 150 Degrees F
Mount Base Height 11 5/8 in
Mount Hole Diameter 5/16 in
Mounting Hole Center to Center Width 2 1/2 in
Overall Length 14 1/4 in
Reel Diameter 7 in
Speed Limited Retraction No
Weight 26 lb
Standards R.M.A. and C.G.A. Type V.D. Specifications
Alternate Products
REELCRAFT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,481.95
/ EACH
REELCRAFT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,163.73
/ EACH
REELCRAFT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,220.55
/ EACH
Related Products
REELCRAFT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$113.04
/ EACH
REELCRAFT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$123.73
/ EACH