!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOSE REEL, SPRING RETURN, 50FT HOSE INSIDE DIA 1/2 IN, 16.5 IN L X 7.75 IN W X 17.875 IN H,STEEL/PVC

HOSE REEL, SPRING RETURN, 50FT HOSE INSIDE DIA 1/2 IN, 16.5 IN L X 7.75 IN W X 17.875 IN H,STEEL/PVC

REELCRAFT

HOSE REEL, SPRING RETURN, 50FT HOSE INSIDE DIA 1/2 IN, 16.5 IN L X 7.75 IN W X 17.875 IN H,STEEL/PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE REEL, SPRING RETURN, 50FT HOSE INSIDE DIA 1/2 IN, 16.5 IN L X 7.75 IN W X 17.875 IN H,STEEL/PVC

HOSE REEL, SPRING RETURN, 50FT HOSE INSIDE DIA 1/2 IN, 16.5 IN L X 7.75 IN W X 17.875 IN H,STEEL/PVC

REELCRAFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $779.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RLCRT850OLP
  • Mfr. Model # RT850OLP
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 1589
  • Shipping Weight 35.0 lbs

Product Details

This spring return hose reel has a 50-foot PVC hose with an inside diameter of 1/2 inch and an NPT swivel inlet type made from nickel plated steel. The reel is made from steel and powder-coated for durability and rustproofing and has an included hose and ball stop mechanism. The unit measures 16.5 inches in length x 7.75 in width x 17.875 in height and has an arm mounted latch with a torsion spring and permanently lubricated bearing construction.

Technical Specs

  • Item Hose Reel
  • Enclosed No
  • Hose Inside Dia. 1/2 in
  • Reel Material Steel
  • Overall Height 17.875 in
  • Overall Width 7.75 in
  • Swivel Material Nickel Plated Steel
  • Reel Finish Powder Coated
  • Bearing Construction Permanently Lubricated
  • Includes Hose and Ball Stop
  • Drive Type Spring Return
  • Includes Hose Yes
  • Hose Length 50 ft
  • Mounting Location Floor, Wall, Ceiling, and Bench
  • Overall Length 16.5 in
  • Hose Tube Material PVC
  • Swivel Inlet Type NPT
  • Latch Type Arm Mounted Latch with Torsion Spring
  • Maximum Operating Temperature 150 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list