SPRING RETURN HOSE REEL: 50 FT (½ IN I.D.), 500 PSI MAX, NICKEL PLATED STEEL, RED
SPRING RETURN HOSE REEL: 50 FT (½ IN I.D.), 500 PSI MAX, NICKEL PLATED STEEL, RED
REELCRAFT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This spring return hose reel has a length of 19¾ inch, a width of seven inches, a maximum operating pressure of 500 psi and is red, has an operating temperature of 32 Degrees F to 210 Degrees F, is resistant to corrosion and has a powder coated finish/coating.
Technical Specs
Item Spring Return Hose Reel
Drive Type Spring Return
Enclosed Not Enclosed
Pedestal Type Single Pedestal
Overall Height 20 1/4 in
Overall Width 7 in
Reel Finish Powder Coated
Reel Colour Red
Swivel Outlet Size 1/2 in
Swivel Outlet Type NPT
Swivel Inlet Size 1/2 in
Swivel Inlet Type NPT
Latch Type Spring Loaded
Maximum Operating Temperature 210 Degrees F
Mount Base Height 9 in
Mounting Hole Center to Center Width 3 7/8 in
Mounting Hole Center to Center Height 7 7/8 in
Number of Mount Holes 4
Reel Width 7 in
Weight 41 lb
Maximum Operating Pressure 500 psi
Corrosion-Resistant Corrosion-Resistant
Mounting Location Ceiling, Floor, Wall
Number of Guide Arms Single Arm
Overall Length 19 3/4 in
Reel Material Steel
Speed Limited Retraction No Speed Limited Retraction
Swivel Material Nickel Plated Steel
Swivel Outlet Thread Size 1/2"-14
Swivel Outlet Gender Female
Swivel Inlet Thread Size 1/2"-14
Swivel Inlet Gender Female
Bearing Construction Permanently Lubricated
Minimum Operating Temperature 32 Degrees F
Mount Base Width 5 in
Base Motion Type Stationary
Mount Hole Diameter 1/2 in
Reel Diameter 9 in
Twin Hose Compatible Not Twin Hose Compatible
Country of Origin United States
(subject to change)