!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPRING RETURN GARDEN HOSE REEL, 100 FT, 1/2 IN ID, ¾ IN FNPT, 150 PSI MAX OP PRESSURE

SPRING RETURN GARDEN HOSE REEL, 100 FT, 1/2 IN ID, ¾ IN FNPT, 150 PSI MAX OP PRESSURE

WESTWARD

SPRING RETURN GARDEN HOSE REEL, 100 FT, 1/2 IN ID, ¾ IN FNPT, 150 PSI MAX OP PRESSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRING RETURN GARDEN HOSE REEL, 100 FT, 1/2 IN ID, ¾ IN FNPT, 150 PSI MAX OP PRESSURE

SPRING RETURN GARDEN HOSE REEL, 100 FT, 1/2 IN ID, ¾ IN FNPT, 150 PSI MAX OP PRESSURE

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $259.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW24AD43
  • Mfr. Model # 24AD43
  • UNSPSC # 40142121
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.45 lbs

Technical Specs

  • Item Hose Reel
  • Maximum Operating Pressure 150 psi
  • Hose Capacity 100 ft
  • Hose Reel Type Wall Mounted Hose Reel
  • Pedestal Type Single Pedestal
  • Corrosion-Resistant Yes
  • Mounting Location Wall
  • Hose Cover Material PVC
  • Hose Fitting A Gender Female
  • Hose Fitting A Material Brass
  • Hose Inside Dia. 1/2 in
  • Hose Length 100 ft
  • Overall Height 18 1/4 in
  • Overall Width 11 5/16 in
  • Fasteners Included Yes
  • Includes Hose Stop Yes
  • Latch Type Locking
  • Leader Hose Fitting A Gender Female
  • Leader Hose Fitting A Size 3/4 in
  • Leader Hose Fitting B Gender Male
  • Leader Hose Fitting B Size 3/4 in
  • Leader Hose Length 6 ft
  • Maximum Operating Temperature 113 Degrees F
  • Mount Base Height 9 7/8 in
  • Mount Base Width 5 in
  • Mounting Hole Center to Center Height 8 1/4 in
  • Number of Mount Holes 4
  • Reel Width 6 3/4 in
  • Includes 100 ft. 1/2" Dia. Leader Hose
  • Fitting Gender Female
  • Hose End Configuration 3/4 in FNPT
  • Hose Reel Primary Application Garden Hoses
  • Minimum Operating Pressure 60 psi
  • Drive Type Spring Return
  • Includes Hose Yes
  • Speed Limited Retraction Yes
  • Reel Material Polypropylene
  • Hose Colour Beige
  • Hose Tube Material PVC
  • Hose Fitting A Size 3/4 in
  • Hose Fitting A Type NPT
  • Hose Outside Dia. 5/8 in
  • Reel Colour Beige, Green
  • Overall Length 26 in
  • Weight 30 lb
  • Spiral Hose Guard Yes
  • Includes Leader Hose Yes
  • Leader Hose Cover Material PVC
  • Leader Hose Fitting A Material Brass
  • Leader Hose Fitting A Type NPT
  • Leader Hose Fitting B Material Brass
  • Leader Hose Fitting B Type NPT
  • Leader Hose Tube Material PVC
  • Minimum Operating Temperature 32 Degrees F
  • Base Motion Type Swivel
  • Mounting Hole Center to Center Width 3 in
  • Mount Hole Diameter 2 1/4 in
  • Reel Diameter 15-3/8"
  • Features Wall Mount, 150 PSI
  • Fitting Type NPT
  • Fitting Size 3/4 in
  • Overall Dimensions 26 in L x 11 5/16 in W x 18 1/4 in H

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list