!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPRING RETURN HOSE REEL: 50 FT (½ IN I.D.), 500 PSI MAX, STAINLESS STEEL, SILVER

SPRING RETURN HOSE REEL: 50 FT (½ IN I.D.), 500 PSI MAX, STAINLESS STEEL, SILVER

REELCRAFT

SPRING RETURN HOSE REEL: 50 FT (½ IN I.D.), 500 PSI MAX, STAINLESS STEEL, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRING RETURN HOSE REEL: 50 FT (½ IN I.D.), 500 PSI MAX, STAINLESS STEEL, SILVER

SPRING RETURN HOSE REEL: 50 FT (½ IN I.D.), 500 PSI MAX, STAINLESS STEEL, SILVER

REELCRAFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,377.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RLC7800OLS
  • Mfr. Model # 7800OLS
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 1591
  • Shipping Weight 1.0 lbs

Product Details

Ideal for chemical transfer, caustic wash down, solvent handling, and marine applications where salt spray is harsh. Heavy-duty brackets eliminate bending due to angular hose pull. Banded drive spring ensures smooth, automatic hose retrieval.

Technical Specs

  • Item Spring Return Hose Reel
  • Maximum Operating Pressure 500 psi
  • Drive Type Spring Return
  • Enclosed No
  • Hose Reel Type Free Standing Hose Reel, Vehicle, Wall Mount Hose Reel
  • Mounting Location Ceiling, Floor, Wall
  • Number of Guide Arms Single Arm
  • Overall Length 19 3/4 in
  • Reel Material Stainless Steel
  • Speed Limited Retraction No
  • Swivel Material Stainless Steel
  • Swivel Outlet Thread Size 1/2"-14
  • Swivel Outlet Gender Female
  • Swivel Inlet Thread Size 1/2"-14
  • Swivel Inlet Gender Female
  • Bearing Construction Permanently Lubricated
  • Maximum Operating Temperature 210 Degrees F
  • Mount Base Height 9 in
  • Mounting Hole Center to Center Width 7 7/8 in
  • Mounting Hole Center to Center Height 3 7/8 in
  • Number of Mount Holes 4
  • Reel Width 7 in
  • Weight 41 lb
  • Features Heavy Duty Stainless Steel Reel
  • Hose Reel Primary Application Washdown
  • Hose Capacity 50 ft (1/2 in ID)
  • Corrosion-Resistant Yes
  • For Dual Hose No
  • Includes Hose No
  • Pedestal Type Single Pedestal
  • Overall Height 20 1/4 in
  • Overall Width 7 in
  • Reel Finish Polished
  • Reel Colour Silver
  • Swivel Outlet Size 1/2 in
  • Swivel Outlet Type NPT
  • Swivel Inlet Size 1/2 in
  • Swivel Inlet Type NPT
  • Latch Type Spring Loaded
  • Includes Leader Hose No
  • Minimum Operating Temperature -25 Degrees F
  • Mount Base Width 5 in
  • Base Motion Type Stationary
  • Mount Hole Diameter 1/2 in
  • Reel Diameter 9 1/2 in
  • Twin Hose Compatible No
  • Fasteners Included No
  • Overall Dimensions 19 3/4 in L x 7 in W x 20 1/4 in H

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list