!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPRING RETURN HOSE REEL: 75 FT (¾ IN I.D.), ¾ IN MNPT, 300 PSI MAX, BRASS, GREEN

SPRING RETURN HOSE REEL: 75 FT (¾ IN I.D.), ¾ IN MNPT, 300 PSI MAX, BRASS, GREEN

SPEEDAIRE

SPRING RETURN HOSE REEL: 75 FT (¾ IN I.D.), ¾ IN MNPT, 300 PSI MAX, BRASS, GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRING RETURN HOSE REEL: 75 FT (¾ IN I.D.), ¾ IN MNPT, 300 PSI MAX, BRASS, GREEN

SPRING RETURN HOSE REEL: 75 FT (¾ IN I.D.), ¾ IN MNPT, 300 PSI MAX, BRASS, GREEN

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,275.37 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SDR2CUC1
  • Mfr. Model # 2CUC1
  • UNSPSC # 24102008
  • CATALOGUE PAGE # 1590
  • Shipping Weight 146.0 lbs

Product Details

Hose Reel, Low Pressure (Air/Water), Spring Return Drive Type, Reel Inlet 3/4 In. (F)NPT, Hose Inside Dia. 3/4 In., Hose Length 75 ft., Hose Ends 3/4 In. (F)NPT, Max. Pressure (PSI) 300, Max. Temp. (F) 210, Coated Finish, Permanently Lubricated Bearings, Vibrationproof, Self Locking Latch, Buna N Seal Type, Copper Swivel Material, Floor Mounting, Height 27 In., Length 26-3/16 In., Width 12 In., Hose Material Rubber, Hose Included Y

Technical Specs

  • Item Spring Return Hose Reel
  • Maximum Operating Pressure 300 psi
  • Drive Type Spring Return
  • Includes Hose Yes
  • Hose Length 75 ft
  • Mounting Location Ceiling, Floor, Wall
  • Overall Height 27 in
  • Overall Width 12 in
  • For Dual Hose No
  • Hose Cover Material Rubber
  • Hose Fitting A Material Brass
  • Hose Fitting A Type NPT
  • Hose Fitting B Material Steel
  • Hose Fitting B Type NPT
  • Hose Reel Type Wall Mount Hose Reel
  • Base Motion Type Stationary
  • Number of Mount Holes 4
  • Swivel Material Brass
  • Swivel Outlet Gender Female
  • Swivel Outlet Type NPT
  • Swivel Inlet Thread Size 3/4 in
  • Reel Finish Powder Coated
  • Latch Type Locking
  • Maximum Operating Temperature 140 Degrees F
  • Spiral Hose Guard No
  • Includes Leader Hose No
  • Mount Base Height 12 1/8 in
  • Mounting Hole Center to Center Width 9 3/16 in
  • Mount Hole Diameter 1/2 in
  • Fitting Type NPT x NPT
  • Fitting Gender Male x Male
  • Hose End Configuration 3/4 in MNPT
  • Hose Reel Primary Application Air, Water
  • Hose Capacity 75 ft (3/4 in ID)
  • Enclosed No
  • Hose Inside Dia. 3/4 in
  • Reel Material Steel
  • Speed Limited Retraction No
  • Overall Length 26 3/16 in
  • Corrosion-Resistant Yes
  • Hose Colour Black
  • Hose Fitting A Gender Male
  • Hose Fitting A Size 3/4 in
  • Hose Fitting B Gender Male
  • Hose Fitting B Size 3/4 in
  • Hose Outside Dia. 1 3/16 in
  • Hose Tube Material Rubber
  • Number of Guide Arms Double Arm
  • Reel Colour Green
  • Swivel Inlet Type NPT
  • Swivel Outlet Thread Size 3/4 in
  • Swivel Inlet Gender Female
  • Reel Width 11 15/16 in
  • Weight 112.2 lb
  • Bearing Construction Permanently Lubricated
  • Fasteners Included No
  • Includes Hose Stop Yes
  • Minimum Operating Temperature -4 Degrees F
  • Mount Base Width 10 7/16 in
  • Mounting Hole Center to Center Height 10 15/16 in
  • Reel Diameter 25 in
  • Includes Hose
  • Fitting Size 3/4 in x 3/4 in
  • Overall Dimensions 26 3/16 in L x 12 in W x 27 in H

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list