!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOSE REEL,SPRING,600 PSI,50FT

HOSE REEL,SPRING,600 PSI,50FT

REELCRAFT

HOSE REEL,SPRING,600 PSI,50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
HOSE REEL,SPRING,600 PSI,50FT

HOSE REEL,SPRING,600 PSI,50FT

REELCRAFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,537.43 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS4JNA6
  • Mfr. Model # FF9600 OLPBW
  • UNSPSC # 40142121
  • CATALOGUE PAGE # 1593
  • Shipping Weight 134.0 lbs

Technical Specs

  • Item Spring Return Hose Reel
  • Maximum Operating Pressure 600 psi
  • Drive Type Spring Return
  • Enclosed No
  • Hose Reel Type Free Standing Hose Reel, Vehicle
  • Mounting Location Bench, Floor, Truck
  • Overall Height 26 3/8 in
  • Overall Width 19 9/16 in
  • Reel Finish Powder Coated
  • Reel Colour Red
  • Swivel Outlet Size 1 1/2 in
  • Swivel Outlet Type NPT
  • Swivel Inlet Size 1 1/2 in
  • Swivel Inlet Type NPT
  • Latch Type Spring Loaded
  • Includes Leader Hose No
  • Minimum Operating Temperature -40 Degrees F
  • Mount Base Width 17 5/8 in
  • Base Motion Type Stationary
  • Mount Hole Diameter 7/16 in
  • Reel Diameter 10 1/2 in
  • Twin Hose Compatible No
  • Fasteners Included No
  • Overall Dimensions 26 1/4 in L x 19 9/16 in W x 26 3/8 in H
  • Hose Reel Primary Application Fuel
  • Hose Capacity 50 ft (1 1/2 in ID)
  • Corrosion-Resistant Yes
  • For Dual Hose No
  • Includes Hose No
  • Pedestal Type Dual Pedestal
  • Overall Length 26 1/4 in
  • Reel Material Steel
  • Speed Limited Retraction No
  • Swivel Material Aluminum
  • Swivel Outlet Thread Size 1 1/2"-11 1/2
  • Swivel Outlet Gender Female
  • Swivel Inlet Thread Size 1 1/2"-11 1/2
  • Swivel Inlet Gender Female
  • Bearing Construction Dual Needle
  • Maximum Operating Temperature 210 Degrees F
  • Mount Base Height 24 1/8 in
  • Mounting Hole Center to Center Width 22 1/4 in
  • Mounting Hole Center to Center Height 13 1/2 in
  • Number of Mount Holes 4
  • Reel Width 19 5/8 in
  • Weight 135 lb
  • Features Heavy Duty Fuel or Water

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list