SPRING RETURN HOSE REEL: 50 FT (⅜ IN I.D.), ⅜ IN MNPT, 300 PSI MAX, ALUMINUM, GREEN
SPRING RETURN HOSE REEL: 50 FT (⅜ IN I.D.), ⅜ IN MNPT, 300 PSI MAX, ALUMINUM, GREEN
SPEEDAIRE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Hose Reel, Polypropylene Housing (Air/Water), Spring Return Drive Type, Reel Inlet 3/8 In. (F)NPT, Hose Inside Dia. 3/8 In., Hose Length 50 ft., Hose Ends 3/8 In. (M)NPT, Max. Pressure (PSI) 300, Max. Temp. (F) 140, Coated Finish, Permanently Lubricated Bearings, Vibrationproof, Self Locking Latch, Buna N Seal Type, Aluminum Swivel Material, Housing Material Polyproylene, Wall Mounting, For Use with Air and Water, Height 17-1/2 In., Length 17-11/16 In., Width 8-11/16 In., Hose Material PVC
Technical Specs
- Item Spring Return Hose Reel
- Maximum Operating Pressure 300 psi
- Drive Type Spring Return
- Includes Hose Yes
- Hose Length 50 ft
- Mounting Location Ceiling, Floor, Wall
- Overall Height 17 1/2 in
- Overall Width 8 11/16 in
- For Dual Hose No
- Hose Cover Material PVC
- Hose Fitting A Material Brass
- Hose Fitting A Type NPT
- Hose Fitting B Material Brass
- Hose Fitting B Type NPT
- Hose Reel Type Wall Mount Hose Reel
- Base Motion Type Stationary
- Reel Colour Green
- Swivel Inlet Type BSP
- Swivel Outlet Size 3/8 in
- Swivel Inlet Thread Size 3/8 in
- Reel Finish Powder Coated
- Latch Type Locking
- Maximum Operating Temperature 140 Degrees F
- Spiral Hose Guard No
- Includes Leader Hose No
- Mount Base Height 15 53/64 in
- Mounting Hole Center to Center Height 11 7/16 in
- Reel Diameter 15 3/16 in
- Includes Hose
- Fitting Size 3/8 in x 3/8 in
- Overall Dimensions 17 11/16 in L x 8 11/16 in W x 17 1/2 in H
- Hose Reel Primary Application Air, Water
- Hose Capacity 50 ft (3/8 in ID)
- Enclosed No
- Hose Inside Dia. 3/8 in
- Reel Material Plastic
- Speed Limited Retraction No
- Overall Length 17 11/16 in
- Corrosion-Resistant Yes
- Hose Colour Black
- Hose Fitting A Gender Male
- Hose Fitting A Size 3/8 in
- Hose Fitting B Gender Male
- Hose Fitting B Size 3/8 in
- Hose Outside Dia. 5/8 in
- Hose Tube Material PVC
- Number of Mount Holes 4
- Swivel Material Aluminum
- Swivel Outlet Gender Male
- Swivel Inlet Gender Female
- Reel Width 8 3/8 in
- Weight 15.5 lb
- Bearing Construction Permanently Lubricated
- Fasteners Included No
- Includes Hose Stop Yes
- Minimum Operating Temperature -4 Degrees F
- Mount Base Width 1 31/32 in
- Mount Hole Diameter 7/16 in
- Fitting Type NPT x NPT
- Fitting Gender Male x Male
- Hose End Configuration 3/8 in MNPT
Related Products
-
LEGACY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$136.70
/ EACH
-
REELCRAFT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$93.52
/ EACH
-
REELCRAFT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.67
/ EACH