!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOSE REEL,HAND CRANK,1/4 INLET,1/4

HOSE REEL,HAND CRANK,1/4 INLET,1/4

SPEEDAIRE

HOSE REEL,HAND CRANK,1/4 INLET,1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
HOSE REEL,HAND CRANK,1/4 INLET,1/4

HOSE REEL,HAND CRANK,1/4 INLET,1/4

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $156.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SDR2CUC5
  • Mfr. Model # 2CUC5
  • UNSPSC # 40142121
  • CATALOGUE PAGE # 1594
  • Shipping Weight 18.3 lbs

Product Details

Hose Reel, Light Duty (Air/Water), Hand Crank Drive Type, 1/4 In. (F)NPT Reel Inlet, Hose Included Yes, Hose Inside Dia. 3/8 In., Hose Length 50 ft., Hose Ends 3/8 In. (M)NPT x 1/4 In. (M)NPT, Hose Material Rubber, Max. Pressure Rating 300 psi, Max. Temp. Rating 210 Degrees F, Motor Voltage -, Permanently Lubricated Bearings, Green Body, Black Hose, Coat Finish, Reinforced Construction, Floor, Wall, Bench, Truck Mounting, Buna N Seal Type, Copper Swivel Material, -, - Not Included, Width 13 In.

Technical Specs

  • Item Hand Crank Hose Reel
  • Drive Type Hand
  • Overall Height 18 in
  • Overall Width 13 in
  • Reel Finish Powder Coated
  • Includes Hose Yes
  • Swivel Material Brass
  • Swivel Inlet Type NPT
  • Bearing Construction Permanently Lubricated
  • Hose Reel Primary Application Air, Garden, Pre-Rinse, Washdown, Water
  • Mounting Location Floor, Wall, Bench, Truck
  • Overall Length 18 in
  • Reel Material Steel
  • Reel Colour Green
  • Hose Tube Material Rubber
  • Swivel Outlet Type NPT
  • Seal Material Buna-N
  • Maximum Operating Temperature 210 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list