SPRING RETURN HOSE REEL: 50 FT (¼ IN I.D.), ¼ IN MNPT, 300 PSI MAX, BRASS, GREEN
SPRING RETURN HOSE REEL: 50 FT (¼ IN I.D.), ¼ IN MNPT, 300 PSI MAX, BRASS, GREEN
SPEEDAIRE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Hose Reel, Low Pressure (Air/Water), Spring Return Drive Type, Reel Inlet 3/8 In. (F)NPT, Hose Inside Dia. 1/4 In., Hose Length 50 ft., Hose Ends 3/8 In. (F)NPT, Max. Pressure (PSI) 300, Max. Temp. (F) 210, Viton Seal Type, Floor, Wall, Bench and Truck Mounting, Height 22-1/2 In., Length 20-5/8 In., Width 8-7/16 In., Hose Material Rubber, Hose Included Y
Technical Specs
- Item Spring Return Hose Reel
- Maximum Operating Pressure 300 psi
- Drive Type Spring Return
- Includes Hose Yes
- Hose Length 50 ft
- Mounting Location Ceiling, Floor, Wall
- Overall Height 22 1/2 in
- Overall Width 8 7/16 in
- For Dual Hose No
- Hose Cover Material Rubber
- Hose Fitting A Material Brass
- Hose Fitting A Type NPT
- Hose Fitting B Size 1/4 in
- Hose Outside Dia. 1/2 in
- Hose Tube Material Rubber
- Number of Guide Arms Single Arm
- Reel Colour Green
- Swivel Inlet Type NPT
- Swivel Outlet Thread Size 1/4 in
- Swivel Inlet Gender Female
- Reel Width 8 13/32 in
- Weight 40.8 lb
- Bearing Construction Permanently Lubricated
- Fasteners Included No
- Includes Hose Stop Yes
- Minimum Operating Temperature -4 Degrees F
- Mount Base Width 6 3/32 in
- Mounting Hole Center to Center Height 6 in
- Reel Diameter 19 5/8 in
- Includes Hose
- Fitting Size 1/4 in x 1/4 in
- Overall Dimensions 20 5/8 in L x 8 7/16 in W x 22 1/2 in H
- Hose Reel Primary Application Air, Water
- Hose Capacity 50 ft (1/4 in ID)
- Enclosed No
- Hose Inside Dia. 1/4 in
- Reel Material Steel
- Speed Limited Retraction No
- Overall Length 20 5/8 in
- Corrosion-Resistant Yes
- Hose Colour Red
- Hose Fitting A Gender Male
- Hose Fitting A Size 1/4 in
- Hose Fitting B Gender Male
- Hose Fitting B Type NPT
- Hose Reel Type Wall Mount Hose Reel
- Base Motion Type Stationary
- Number of Mount Holes 4
- Swivel Material Brass
- Swivel Outlet Gender Female
- Swivel Outlet Type NPT
- Swivel Inlet Thread Size 3/8 in
- Reel Finish Powder Coated
- Latch Type Locking
- Maximum Operating Temperature 140 Degrees F
- Spiral Hose Guard No
- Includes Leader Hose No
- Mount Base Height 7 in
- Mounting Hole Center to Center Width 4 in
- Mount Hole Diameter 1/2 in
- Fitting Type NPT x NPT
- Fitting Gender Male x Male
- Hose End Configuration 1/4 in MNPT
Alternate Products
-
REELCRAFT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,367.00
/ EACH
-
COXREELS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,341.92
/ EACH
Related Products
-
REELCRAFT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$91.08
/ EACH
-
REELCRAFT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$53.08
/ EACH