!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELDING HOSE REEL: 60 FT (¼ IN I.D.), 9/16 IN F UNF, 200 PSI MAX OP PRESSURE, ALUMINUM

WELDING HOSE REEL: 60 FT (¼ IN I.D.), 9/16 IN F UNF, 200 PSI MAX OP PRESSURE, ALUMINUM

REELCRAFT

WELDING HOSE REEL: 60 FT (¼ IN I.D.), 9/16 IN F UNF, 200 PSI MAX OP PRESSURE, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING HOSE REEL: 60 FT (¼ IN I.D.), 9/16 IN F UNF, 200 PSI MAX OP PRESSURE, ALUMINUM

WELDING HOSE REEL: 60 FT (¼ IN I.D.), 9/16 IN F UNF, 200 PSI MAX OP PRESSURE, ALUMINUM

REELCRAFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,228.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38EE89
  • Mfr. Model # TW7460 OLPT
  • UNSPSC # 40142121
  • CATALOGUE PAGE # 1490
  • Shipping Weight 53.7 lbs

Technical Specs

  • Item Welding Hose Reel
  • Maximum Operating Pressure 200 psi
  • Drive Type Spring Return
  • Includes Hose Yes
  • Hose Length 60 ft.
  • Mounting Location Ceiling, Floor, Wall
  • Overall Height 20 1/4 in
  • Overall Width 7 3/8 in
  • Hose Reel Type Vehicle, Wall Mount Hose Reel
  • Reel Colour Red
  • Swivel Inlet Type NPT
  • Swivel Outlet Size 9/16 in
  • Swivel Outlet Type UNF
  • Swivel Inlet Size 1/4 in
  • Reel Width 7 3/8 in
  • Weight 55 lb
  • Bearing Construction Permanently Lubricated
  • Fasteners Included No
  • Includes Leader Hose No
  • Mount Base Height 9 in
  • Mounting Hole Center to Center Width 7 7/8 in
  • Mount Hole Diameter 1/2 in
  • Standards R.M.A. and C.G.A. Type V.D. Specifications
  • Hose Reel Primary Application Welding
  • Hose Capacity 60 ft (1/4 in ID)
  • Enclosed No
  • Hose Inside Dia. 1/4"
  • Reel Material Steel
  • Speed Limited Retraction No
  • Overall Length 19 3/4 in
  • For Dual Hose Yes
  • Base Motion Type Stationary
  • Swivel Material Aluminum
  • Swivel Outlet Gender Male
  • Swivel Outlet Thread Size 9/16 in - 18
  • Swivel Inlet Gender Female
  • Swivel Inlet Thread Size 1/4 in - 18
  • Reel Finish Powder Coated
  • Latch Type Locking
  • Maximum Operating Temperature 150 Degrees F
  • Spiral Hose Guard No
  • Minimum Operating Temperature -40 Degrees F
  • Mount Base Width 5 in
  • Mounting Hole Center to Center Height 3 7/8 in
  • Reel Diameter 9 in
  • Hose End Configuration 9/16 in F UNF

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list