!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOSE KIT,DIA.1 IN,ALUMINUM,10 GPM

HOSE KIT,DIA.1 IN,ALUMINUM,10 GPM

ACTION PUMP

HOSE KIT,DIA.1 IN,ALUMINUM,10 GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE KIT,DIA.1 IN,ALUMINUM,10 GPM

HOSE KIT,DIA.1 IN,ALUMINUM,10 GPM

ACTION PUMP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $240.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6PFL6
  • Mfr. Model # IBC-HK-8A2F
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.29 lbs

Technical Specs

  • Item Hose Kit
  • Hose Inside Dia. 1"
  • Hose Tube Material PVC
  • Hose Fitting B Material Polypropylene
  • Hose Fitting B Type M Camlock
  • Hose Fitting B Size 1 in
  • Includes Nozzle Yes
  • Nozzle Material Aluminum
  • Spout Connection Type FNPT
  • Spout Length 5 3/4 in
  • Spout Material Aluminum
  • Temp. Range 140 Degrees F
  • Compatible Chemicals Citric Acid 50%, Formic Acid, Hydrochloric/Muriatic Acid (20%), Isopropyl (Isopropanol), Methyl (Methanol), Antifreeze (Coolant), Ethylene Glycol, Glycerin, Sodium Bicarbonate (10%), Cyclohexane, Gasoline, Heptane, Kerosene, Stoddard Solvent (Mineral Spirits), Diesel Fuel, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Ethyl Acetate, Biodiesel, Formaldehyde 40%, Formaldehyde, Ammonium Hydroxide, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Potassium Hydroxide (50%), Fresh Water, Salt Water, Motor Oil, Sodium Bisulfite, E85, Anhydrous Ammonia, Ammonia (Liquids), Automatic Transmission Fluid, Fertilizers, Fungicides, Herbicides, Paint, Windshield Washer Fluid
  • Food Grade No
  • For Use With IBC-HK-8A2F
  • Hose Length 96 in
  • Hose Cover Material PVC
  • Hose Fitting A Material Aluminum
  • Hose Fitting A Type FNPT
  • Hose Fitting A Size 1 in
  • Wetted Materials PVC, Aluminum, Viton
  • Nozzle Operation Manual
  • Includes Spout Yes
  • Spout Discharge Size 1 in
  • Spout Connection Size 1 in
  • Metered No
  • Max. Working Pressure @ 70 F 85 psi
  • Not Recommended Chemicals Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Hydrazine, Lacquer Thinners, Toluene, Xylene, Methyl Chloride, Sodium Bisulfate, Trichlorethylene (50%), DEF
  • Diesel Exhaust Fluid Compatible No
  • Includes IBC, Bracket, Nozzle, Hose, Connectors

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list