HOSE FITTING, 2½"-12 THREAD, STEEL, STRAIGHT, 2 IN ID, HOSE END X JIC, UN THREAD, 2 AND 2 IN HOSE FITTINGS
HOSE FITTING, 2½"-12 THREAD, STEEL, STRAIGHT, 2 IN ID, HOSE END X JIC, UN THREAD, 2 AND 2 IN HOSE FITTINGS
PARKER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This hose fitting meets the standards for SAE Code 61, and it is made of steel. In addition, it has 2½"-12 thread and it has a Hose End x JIC connection type. This hose fitting is for use on 721, 721TC, 771, 771st series hoses.
Technical Specs
Item Hose Fitting
For Hose I.D. 2 in
Fitting Shape Straight
Hose Fitting B Gender Male
Hose Fitting B Size 2 in
Hose Fitting B Connection Type JIC
Standards SAE Code 61
Fitting Gender Genderless x Male
For Use With Hose Series 721, 721TC, 771, 771ST
Thread Size 2 1/2"-12
Thread Type UN
Hose Fitting A Size 2 in
Hose Fitting A Connection Type Hose End
Fitting Material Steel
Fitting Connection Type Hose End x JIC
Alternate Products
PARKER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
317,18 $
/ EACH