!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AGGIE GAS HOSE, 3/4 IN INSIDE DIA, 1.11 IN OUTSIDE DIA, SYNTHETIC RUBBER, BLACK

AGGIE GAS HOSE, 3/4 IN INSIDE DIA, 1.11 IN OUTSIDE DIA, SYNTHETIC RUBBER, BLACK

CONTINENTAL CONTITECH

AGGIE GAS HOSE, 3/4 IN INSIDE DIA, 1.11 IN OUTSIDE DIA, SYNTHETIC RUBBER, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AGGIE GAS HOSE, 3/4 IN INSIDE DIA, 1.11 IN OUTSIDE DIA, SYNTHETIC RUBBER, BLACK

AGGIE GAS HOSE, 3/4 IN INSIDE DIA, 1.11 IN OUTSIDE DIA, SYNTHETIC RUBBER, BLACK

CONTINENTAL CONTITECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.69 / FOOT

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # XIH20028732
  • Mfr. Model # 20028732
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 1669
  • Shipping Weight 1.37 lbs

Product Details

This black Aggie Gas hose is 500-feet long with a bulk hose configuration. It has a 3/4-inch inside diameter and a 1.11-inch outside diameter. It is made of synthetic rubber with high-tensile reinforcement and is used in dispensing gasoline, grease, kerosene, and petroleum oils from farm and barrel-type pumps. It has a maximum operating pressure of 50 PSI at 70 Degrees F.

Technical Specs

  • Item Hose
  • Hose Outside Dia. 1 1/9 in
  • Hose Tube Material Synthetic Rubber
  • Hose Colour Black
  • Temp. Range -30 Degrees to 140 Degrees F
  • Hose Inside Dia. 3/4 in
  • Hose Length 500 ft
  • Hose Cover Material Synthetic Rubber
  • Max. Working Pressure @ 70 F 50 psi
  • Hose Configuration Bulk Hose

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list