!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOSE CLAMP,GALVANIZED STEEL,PK10

HOSE CLAMP,GALVANIZED STEEL,PK10

APPROVED VENDOR

HOSE CLAMP,GALVANIZED STEEL,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
HOSE CLAMP,GALVANIZED STEEL,PK10

HOSE CLAMP,GALVANIZED STEEL,PK10

APPROVED VENDOR

Clearance Price :
$7.51 / PACKAGE of 10

Your Price : $30.03 / PACKAGE of 10

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM3LZ54
  • Mfr. Model # 3LZ54
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Product Details

Double-wrapped for firm and easy locking. Package quantity of 10.

Technical Specs

  • Item Hose Clamp
  • Material of Construction Galvanized Steel
  • Thickness (In.) 0.030
  • Min. Clamp Dia. (In.) 1-1/4
  • For Hose O.D. Min. (In.) 1.44
  • Max. Temp. (F) 500 Degrees
  • Package Quantity 10
  • Type Band
  • Inside Dia. (In.) 1-1/2
  • Width (In.) 5/8
  • Max. Clamp Dia. (In.) 1-1/2
  • For Hose O.D. Max. (In.) 1.56
  • For Use With 1VD40 or 1VD41 Clamping Tools

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list