!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GARDEN HOSE REEL, 50 FT, ⅝ IN ID, 14¾ IN REEL DIAMETER, BROWN/TAN, 85 PSI MAX OP PRESSURE

GARDEN HOSE REEL, 50 FT, ⅝ IN ID, 14¾ IN REEL DIAMETER, BROWN/TAN, 85 PSI MAX OP PRESSURE

AMES

GARDEN HOSE REEL, 50 FT, ⅝ IN ID, 14¾ IN REEL DIAMETER, BROWN/TAN, 85 PSI MAX OP PRESSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GARDEN HOSE REEL, 50 FT, ⅝ IN ID, 14¾ IN REEL DIAMETER, BROWN/TAN, 85 PSI MAX OP PRESSURE

GARDEN HOSE REEL, 50 FT, ⅝ IN ID, 14¾ IN REEL DIAMETER, BROWN/TAN, 85 PSI MAX OP PRESSURE

AMES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $157.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG39E757
  • Mfr. Model # 2398800GR
  • UNSPSC # 40142121
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.15 lbs

Technical Specs

  • Item Garden Hose Reel
  • Hose Capacity 50 ft (5/8 in I.D.)
  • Maximum Operating Pressure 85 psi
  • Reel Colour Brown, Tan
  • Includes Hose No
  • Overall Height 18 1/2 in
  • Overall Width 21 1/4 in
  • Enclosed Yes
  • Swivel Outlet Size 3/4 in
  • Swivel Outlet Type GHT
  • Swivel Inlet Size 3/4 in
  • Swivel Inlet Type GHT
  • Reel Diameter 14 3/4 in
  • Handle Length 3 in
  • Leader Hose Length 5 ft
  • For Use With Garden Hose
  • Includes Manual Hose Guide
  • Hose Reel Primary Application Garden Hoses
  • Minimum Operating Pressure 40 psi
  • Reel Material Polyethylene
  • Hose Reel Type Hose Reel Cabinet
  • Mounting Location Floor
  • Overall Length 17 3/8 in
  • Includes Gooseneck No
  • Swivel Outlet Gender Male
  • Swivel Outlet Thread Size 3/4 in - 11 1/2
  • Swivel Inlet Gender Female
  • Swivel Inlet Thread Size 3/4 in - 11 1/2
  • Cart Height 25 1/4 in
  • Reel Width 9 3/4 in
  • Includes Leader Hose Yes
  • Base Motion Type Stationary
  • Features Durable Never Leak Aluminum Water System, Easy Spin Crank Handle
  • Overall Dimensions 17 3/8 in L x 21 1/4 in W x 18 1/2 in H

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list