!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOSE ARGON ASSEMBLY 1/4 IN ID X 50 FT

HOSE ARGON ASSEMBLY 1/4 IN ID X 50 FT

FAIRVIEW

HOSE ARGON ASSEMBLY 1/4 IN ID X 50 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE ARGON ASSEMBLY 1/4 IN ID X 50 FT

HOSE ARGON ASSEMBLY 1/4 IN ID X 50 FT

FAIRVIEW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FARARG4BLK50
  • Mfr. Model # ARG4BLK-50
  • UNSPSC # 40151551
  • CATALOGUE PAGE # 1669
  • Shipping Weight 5.28 lbs

Product Details

This black argon gas hose assembly is 50-feet long with an RH connection fitting and a coupled assembly hose configuration. It has a 1/4-inch inside diameter and a 1/2-inch outside diameter. It is made of EPDM with spiral synthetic yarn reinforcement and is used in argon gas welding-based applications. Its working temperature is -20 Degrees F to 200 Degrees F.

Technical Specs

  • Item Hose Assembly
  • Hose Outside Dia. 1/2 in
  • Hose Tube Material EPDM
  • Hose Colour Black
  • Hose Configuration Coupled Assembly
  • Hose Inside Dia. 1/4 in
  • Hose Length 50 ft
  • Hose Cover Material EPDM
  • Temp. Range -20 Degrees to 200 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list