!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOSE 5/16 IN R5/J1402AII

HOSE 5/16 IN R5/J1402AII

PARKER

HOSE 5/16 IN R5/J1402AII close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE 5/16 IN R5/J1402AII

HOSE 5/16 IN R5/J1402AII

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE2066RFT
  • Mfr. Model # 206-6
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Hydraulic Hose
  • Hose Outside Dia. 11/16 in
  • Hose Tube Material Synthetic Rubber
  • Hose Reinforcement Type Braid
  • Hose Braid Layers 2
  • Series 206
  • Max. Working Pressure @ 70 F 2250 psi
  • Temp. Range -55 Degrees to 302 Degrees F
  • Bend Radius 3-1/2 in
  • Compatible Chemicals Petroleum Base Hydraulic Fluids and Lubricating Oils, Diesel Fuels, Antifreeze Solutions
  • Hose Inside Dia. 5/16 in
  • Hose Length 300 ft
  • Hose Cover Material Fiber Braid
  • Hose Reinforcement Material Steel
  • Hose Colour Blue
  • Vacuum Rating 28
  • Safety Factor 4:1
  • Standards SAE 100R5, SAE J1402 AII, D.O.T. FMVSS 106 AII-Air Brake
  • Hose Configuration Bulk Hose

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list