!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOSE, -40 ° TO 302 ° F, SYNTHETIC RUBBER, BLACK, 2,250 PSI AT 70 F, 5/16 IN OUTSIDE DIAMETER, 5/16 IN ID

HOSE, -40 ° TO 302 ° F, SYNTHETIC RUBBER, BLACK, 2,250 PSI AT 70 F, 5/16 IN OUTSIDE DIAMETER, 5/16 IN ID

PARKER

HOSE, -40 °  TO 302 °  F, SYNTHETIC RUBBER, BLACK, 2,250 PSI AT 70 F, 5/16 IN OUTSIDE DIAMETER, 5/16 IN ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE, -40 ° TO 302 ° F, SYNTHETIC RUBBER, BLACK, 2,250 PSI AT 70 F, 5/16 IN OUTSIDE DIAMETER, 5/16 IN ID

HOSE, -40 ° TO 302 ° F, SYNTHETIC RUBBER, BLACK, 2,250 PSI AT 70 F, 5/16 IN OUTSIDE DIAMETER, 5/16 IN ID

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.31 / EACH

EHC: EHC :
Min Qty 350 = $6,408.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 350 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE2016RLR
  • Mfr. Model # 201-6-RL
  • UNSPSC # 40142020
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

This hose meets the standards for D.O.T. FMVSS 106 AII, SAE 100R5 SAE J1402 AII, has a maximum operating pressure of 2,250 psi @ 70 Degrees F and is black, has an operating temperature of -40 Degrees to 302 Degrees F and is made of fibre braid. In addition, it has 5/16 inch outside diameter, 5/16 inch inside diameter. This hose is for use on hydraulic fluid.

Technical Specs

  • ItemHose
  • Bend Radius4 in
  • Hose Outside Dia.5/16 in
  • Hose Reinforcement MaterialFibre, Steel
  • Temp. Range-40 Degrees to 302 Degrees F
  • StandardsD.O.T. FMVSS 106 AII, SAE 100R5 SAE J1402 AII
  • Hose Tube MaterialSynthetic Rubber
  • For Media TypeHydraulic Fluid
  • Hose ConfigurationBulk Hose
  • Max. Working Pressure @ 70 F 2,250 psi
  • Hose Inside Dia. 5/16 in
  • Hose Colour Black
  • Hose Reinforcement Type Braid
  • Vacuum Rating 28 in Hg
  • Hose Cover Material Fibre Braid
  • Compatible Chemicals Antifreeze Solutions, Diesel Fuels, Lubricating Oils, Petroleum Base Hydraulic Fluids
  • Hose Braid Layers 2
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list