!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WASHDOWN HOSE: ½ IN HOSE INSIDE DIA., 300 PSI, -40 ° TO 205 ° F, WHITE, 50 FT HOSE LG

WASHDOWN HOSE: ½ IN HOSE INSIDE DIA., 300 PSI, -40 ° TO 205 ° F, WHITE, 50 FT HOSE LG

APPROVED VENDOR

WASHDOWN HOSE: ½ IN HOSE INSIDE DIA., 300 PSI, -40 °  TO 205 ° F, WHITE, 50 FT HOSE LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
WASHDOWN HOSE: ½ IN HOSE INSIDE DIA., 300 PSI, -40 ° TO 205 ° F, WHITE, 50 FT HOSE LG

WASHDOWN HOSE: ½ IN HOSE INSIDE DIA., 300 PSI, -40 ° TO 205 ° F, WHITE, 50 FT HOSE LG

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $160.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4XR42
  • Mfr. Model # 4XR42
  • UNSPSC # 40142008
  • CATALOGUE PAGE # 1668
  • Shipping Weight 12.0 lbs

Technical Specs

  • Item Washdown Hose
  • Hose Outside Dia. 7/8 in
  • Hose Colour White
  • Hose Cover Material EPDM
  • Temp. Range -40 Degrees to 205 Degrees F
  • Safety Factor 4:1
  • Antimicrobial No
  • Hose Inside Dia. 1/2 in
  • Hose Length 50 ft
  • Hose Tube Material EPDM
  • Max. Working Pressure @ 70 F 300 psi
  • Standards RMA Class B
  • Hose Configuration Bulk Hose
  • Not Recommended Chemicals Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, E85, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (37%), Hydrogen Peroxide, Kerosene, Liquid Propane, LP Gas, Lubricated Air, Methyl Chloride, Methyl Ethyl Ketone (MEK), Naphtha, Natural Gas, Nitric Acid (20% Solution), Nitric Acid (50% Solution), Oxygen, Parrafins (Wax), Potassium Hydroxide (50%), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Steam, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (75% to 100%), Toluene, Trichlorethylene (50%), Turpentine, Xylene

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list