!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOSE,3/8" EN857 2SC,TC,385 FT

HOSE,3/8" EN857 2SC,TC,385 FT

PARKER

HOSE,3/8" EN857 2SC,TC,385 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
HOSE,3/8" EN857 2SC,TC,385 FT

HOSE,3/8" EN857 2SC,TC,385 FT

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.32 / FOOT

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE471TC6RL
  • Mfr. Model # 471TC6RL
  • UNSPSC # 40142020
  • CATALOGUE PAGE # 1550
  • Shipping Weight 0.28 lbs

Product Details

Medium pressure hydraulic hose for use on petroleum base hydraulic fluids and lubricating oils. Temperature Range: -40 degrees C to 100 degrees C (-40 degrees F to 212 degrees F). Tube: synthetic rubber. Reinforcement: two braids steel wire. Cover: synthe

Technical Specs

  • Item Hydraulic Hose
  • Hose Outside Dia. 25/32 in
  • Hose Tube Material Synthetic Rubber
  • Hose Reinforcement Type Braid
  • Hose Braid Layers 2
  • Series 43
  • Max. Working Pressure @ 70 F 5,000 psi
  • Temp. Range -40 Degrees to 212 Degrees F
  • Bend Radius 2 1/2 in
  • Compatible Chemicals Hydraulic Fluid (Petroleum), Lubricating Oils
  • Hose Inside Dia. 3/8 in
  • Hose Length 385 ft
  • Hose Cover Material Synthetic Rubber
  • Hose Reinforcement Material Stainless Steel
  • Hose Colour Black
  • Vacuum Rating 28 in Hg
  • Safety Factor 4:1
  • Standards MSHA
  • Hose Configuration Bulk Hose

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list