!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HORN, INDOOR/OUTDOOR, ROOM TEMP, FLAMMABILITY, 120 DECIBEL, FOR BOATS 39 FT, 2 1/2 X 11 X 2 1/2 IN

HORN, INDOOR/OUTDOOR, ROOM TEMP, FLAMMABILITY, 120 DECIBEL, FOR BOATS 39 FT, 2 1/2 X 11 X 2 1/2 IN

FALCON

HORN, INDOOR/OUTDOOR, ROOM TEMP, FLAMMABILITY, 120 DECIBEL, FOR BOATS 39 FT, 2 1/2 X 11 X 2 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HORN, INDOOR/OUTDOOR, ROOM TEMP, FLAMMABILITY, 120 DECIBEL, FOR BOATS 39 FT, 2 1/2 X 11 X 2 1/2 IN

HORN, INDOOR/OUTDOOR, ROOM TEMP, FLAMMABILITY, 120 DECIBEL, FOR BOATS 39 FT, 2 1/2 X 11 X 2 1/2 IN

FALCON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.63 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FCNFSB5
  • Mfr. Model # FSB5
  • UNSPSC # 46171602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.71 lbs

Product Details

This indoor or outdoor 120 decibels horn is used where flammability is a concern and it operates at room temperature. This horn measures 2 1/2 width x 11 height x 2 1/2 inches depth and meets Coast Guard requirements for boats up to 39 feet.

Technical Specs

  • Decibels 120dB @ 10 ft.
  • Height 11"
  • Depth 2-1/2"
  • Standards Meets Coast Guard Requirements for Boats up to 39 ft.
  • Indoor/Outdoor Indoor, Outdoor
  • Width 2-1/2"
  • Operating Temp. Room Temperature
  • Item Horn

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list