!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIFELINE, 2 WORKERS, 5000 LB TENSION, 310 LBS CAPACITY, 20 FT, KERMANTLE/PLATED ALLOY STEEL

LIFELINE, 2 WORKERS, 5000 LB TENSION, 310 LBS CAPACITY, 20 FT, KERMANTLE/PLATED ALLOY STEEL

DBI

LIFELINE, 2 WORKERS, 5000 LB TENSION, 310 LBS CAPACITY, 20 FT, KERMANTLE/PLATED ALLOY STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIFELINE, 2 WORKERS, 5000 LB TENSION, 310 LBS CAPACITY, 20 FT, KERMANTLE/PLATED ALLOY STEEL

LIFELINE, 2 WORKERS, 5000 LB TENSION, 310 LBS CAPACITY, 20 FT, KERMANTLE/PLATED ALLOY STEEL

DBI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,686.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI7600701
  • Mfr. Model # 7600701
  • UNSPSC # 46182301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.1 lbs

Product Details

The 20-foot DBI-SALA Sayfline lifeline rope is made of kermantle with plated alloy steel hardware. It comes with a tensioner, two six-foot tie-off adapters, and a carry bag. This lifeline has a tensile strength of 5000 pounds and a weight capacity of 310 pounds. The lifeline attaches to a structural anchorage point with a minimum of 3,600-pound capacity and can handle two workers per system.

Technical Specs

  • ItemHorizontal Lifeline System
  • Horizontal Lifeline ComponentLifeline
  • Tensile Strength5,000 lb
  • Workers per System2
  • Lifeline MaterialNylon
  • For Use WithSRL or Lanyard
  • Add-On StyleSingle Span
  • Lifeline Diameter11/16 in
  • Lifeline Installation Reusable
  • Standards ANSI
  • Weight Capacity 310 lb
  • Lifeline Length 20 ft
  • Hardware Material Kernmantle Rope
  • Includes Tie-Off Adapter
  • Includes Tie-Off Adapters Yes
  • Length 20 ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list