!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMBINATION PINTLE HOOK, 2 IN BALL DIA, 3000 LB TW/16000 LB GTW/7000 LB BALL CAP, BLK, CHROME/STEEL

COMBINATION PINTLE HOOK, 2 IN BALL DIA, 3000 LB TW/16000 LB GTW/7000 LB BALL CAP, BLK, CHROME/STEEL

DYNALINE

COMBINATION PINTLE HOOK, 2 IN BALL DIA, 3000 LB TW/16000 LB GTW/7000 LB BALL CAP, BLK, CHROME/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBINATION PINTLE HOOK, 2 IN BALL DIA, 3000 LB TW/16000 LB GTW/7000 LB BALL CAP, BLK, CHROME/STEEL

COMBINATION PINTLE HOOK, 2 IN BALL DIA, 3000 LB TW/16000 LB GTW/7000 LB BALL CAP, BLK, CHROME/STEEL

DYNALINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $179.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DYL11616
  • Mfr. Model # 11616
  • UNSPSC # 31163103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.691 lbs

Product Details

This combination pintle hook has a chrome-plated trailer ball with a two-inch diameter and is made from solid steel construction. It has a ball load capacity of 7,000 pounds, a tongue weight of 3,000 pounds, and a gross trailer weight of 16,000 pounds. This combination pintle hook has a black enamel-painted finish.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list